Shop All Floor Lamps
Et2
Cage 1-Light 20.5" Wide White / Navaho White Floor Lamp
Mfr # E20576-WTNW
Zoro # G8424240
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 40
- Weight 39.69
- Number of Bulbs 1
- Material Steel, Wood
- Finish White / Navaho White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E20576-WTNW
- Zoro # G8424240
- UPC # 845094086543
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 40 |
Depth | 20.5 |
Backplate Height | 11.75 |
Width | 20.5 |
Details
Weight | 39.69 |
Number of Bulbs | 1 |
Material | Steel, Wood |
Finish | White / Navaho White |
Bulb Type | PCB Integrated LED |
Collection | Cage |
Dimmable | Yes |
Kelvin Rating | 3000 |
ADA Compliant | No |
Voltage | 120 |
Maximum Wattage Per Bulb | 7 |
Color | White / Navaho White |
Description
Heavy gage White metal wire glows from the inside when illuminated by the high power LED module concealed in the top. The matching table stool has a wood top and is damp located which makes it perfect for outdoor living spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORENZO IMPORT Lorenzo Import 238510 RCR Crystal Highball Glass set of 6 (238510)
- ILC Replacement for Philips TUV Pl-l 55w/4p HF replacement light bulb lamp (TUV PL-L 55W/4P HF PHILIPS)
- SATCO 5.5 Watt G16.5 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts (S21224)
- FEIT ELECTRIC A19 E26 Medium LED Light Bulb Yellow 60 Watt Equivalence 1 pk (A19/BUG/LED/BX)
- ET2 Rover 8-Light 9.5" Wide Metallic Gold Floor Lamp (E24769-11MG)
- ET2 Cage 1-Light 19.75" Wide White / Navaho White Floor Lamp (E20577-WTNW)
- ET2 Pirouette 1-Light 9.25" Wide Black Floor Lamp (E24159-BK)
- HASTINGS HOME Hastings Home Gooseneck Daylight Floor Lamp, Black (607161MNQ)
- SIMPLE DESIGNS 62.5" Shelf Storage Floor Lamp with 2 USB Charging Ports, 1 Charging Outlet and Linen Shade, Tan (LF2010-TAN)
- SIMPLE DESIGNS Floor Lamp Etagere Organizer Storage Shelf with Linen Shade, Aqua (LF1014-AQU)
- BRILLIANTBULB Bronze Floor Lamp - Walnut Shade (BR1600239)
- Et2 Floor Lamps