Shop All Floor Lamps
Et2
Cage 1-Light 19.75" Wide White / Navaho White Floor Lamp
Mfr # E20579-WTNW
Zoro # G8424146
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18.25
- Weight 46.31
- Number of Bulbs 1
- Material Steel, Wood
- Finish White / Navaho White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E20579-WTNW
- Zoro # G8424146
- UPC # 845094086536
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 18.25 |
Backplate Height | 27.95 |
Depth | 39.25 |
Width | 19.75 |
Details
Weight | 46.31 |
Number of Bulbs | 1 |
Material | Steel, Wood |
Finish | White / Navaho White |
Bulb Type | PCB Integrated LED |
Collection | Cage |
Dimmable | Yes |
ADA Compliant | No |
Kelvin Rating | 3000 |
Maximum Wattage Per Bulb | 9 |
Voltage | 120 |
Color | White / Navaho White |
Description
Heavy gage White metal wire glows from the inside when illuminated by the high power LED module concealed in the top. The matching table stool has a wood top and is damp located which makes it perfect for outdoor living spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 4440X (4440X)
- DABMAR LIGHTING Wall Light, DSL1000, W, Louvered, Brick, Step (DSL1000-W)
- WESTINGHOUSE Pendant 60W Pulley Iron Hill 12In, Brushed Nickel Shade (6116900)
- STREAMLIGHT Nano Micro Miniature Led Flashlight (STL73001)
- ET2 Rover 8-Light 9.5" Wide Metallic Gold Floor Lamp (E24769-11MG)
- ET2 Pirouette 1-Light 9.25" Wide Black Floor Lamp (E24159-BK)
- ET2 Cage 1-Light 20.5" Wide White / Navaho White Floor Lamp (E20576-WTNW)
- SIMPLE DESIGNS 57in 2 Tier End Table Floor Lamp Combo, 2 x USB Charging Ports & Power Outlet, White Shade, Tan (LF2016-TAN)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 202W European Street Lamp - White (202W)
- ADESSO Adesso Furniture 3133-01 Parker Shelf Lamp with Drawer (3133-01)
- HASTINGS HOME Natural Full Spectrum Sunlight Reading Floor Lamp by Hastings Home (Light Woodgrain) (297560WIF)
- Et2 Floor Lamps