Shop All Floor Lamps
Et2
Cage 1-Light 19.75" Wide White / Navaho White Floor Lamp
Mfr # E20577-WTNW
Zoro # G8424292
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15
- Weight 17.5
- Number of Bulbs 1
- Material Steel, Wood, Acrylic
- Finish White / Navaho White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E20577-WTNW
- Zoro # G8424292
- UPC # 845094084471
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 15 |
Width | 19.75 |
Depth | 19.75 |
Details
Weight | 17.5 |
Number of Bulbs | 1 |
Material | Steel, Wood, Acrylic |
Finish | White / Navaho White |
Bulb Type | PCB Integrated LED |
Collection | Cage |
Dimmable | Yes |
Maximum Wattage Per Bulb | 7 |
Color | White / Navaho White |
ADA Compliant | No |
Voltage | 110-130 |
Kelvin Rating | 3000 |
Description
Heavy gage White metal wire glows from the inside when illuminated by the high power LED module concealed in the top. The matching table stool has a wood top and is damp located which makes it perfect for outdoor living spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Df 2'X4' Dry Wl Frm Kt (DF-24W-U)
- EDWARDS SIGNALING EDWARDS SIGNALING Miniature Incandescent Light Bulb (2705W24V)
- ILC Replacement for Bulbrite 132520 replacement light bulb lamp, 6PK (132520 BULBRITE)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 32W/830/A/4P/ALTO)
- ET2 Pirouette 1-Light 9.25" Wide Black Floor Lamp (E24159-BK)
- ET2 Cyclone LED 3-Light 9.75" Wide Matte White Floor Lamp (E41398-11MW)
- ET2 Cage 1-Light 20.5" Wide White / Navaho White Floor Lamp (E20576-WTNW)
- ET2 Rover 8-Light 9.5" Wide Metallic Gold Floor Lamp (E24769-11MG)
- DESIGN TOSCANO Prometheus Sculptural Floor Lamp (KY07954)
- CREEKWOOD HOME Traditional 3 Light Metal Tree Floor Lamp with Metal Adjustable Spotlight Shades, Brushed Nickel (CWF-3003-BN)
- ELEGANT DESIGNS Traditionally Crafted Lamp Set (2 Table Lamps, 1 Floor Lamp), Gray (LC1019-GRY)
- Et2 Floor Lamps