Shop All Vanity Lights
Et2
Button 5-Light 23.75" Wide Black / Gold Vanity Light
Mfr # E23163-75BKGLD
Zoro # G2174119
product price: $97.89
/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black / Gold
- Height 7
- Width 23.75
- Voltage 120
- Shade Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E23163-75BKGLD
- Zoro # G2174119
- UPC # 845094086109
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7 |
Width | 23.75 |
Depth | 9.75 |
Backplate Height | 7 |
Details
Color | Black / Gold |
Voltage | 120 |
Shade Material | Acrylic |
Bulb Type | PCB Integrated LED |
Kelvin Rating | 3000 |
Material | Steel, Aluminum |
Shade Finish | Clear Acrylic |
Dimmable | Yes |
Maximum Wattage Per Bulb | 2.4 |
Collection | Button |
ADA Compliant | No |
Finish | Black / Gold |
Number of Bulbs | 5 |
Weight | 3.5 |
Description
Black Frames suspend Gold painted cups with Opal White diffusers. The integrated LED offers ample light from a small aperture light source. The pendants feature offset rings to bring interest to the overall shape.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE PreFabOhdLantern, Screw In, LED, 7600lm (T90060)
- ILC Replacement for Osram Sylvania 50mr16/fl35/cexn 12V replacement light bulb lamp, 2PK (50MR16/FL35/C(EXN) 12V OSRAM SYLVANIA)
- ZERO WASTE BOX Coffee Capsules Box, S (CS8-S)
- ILC Replacement for Kleen AIR King 1004a replacement light bulb lamp (1004A KLEEN AIR KING)
- ET2 Bangle 5-Light 34.25" Wide Polished Chrome Vanity Light (E23255-20PC)
- ET2 Neon 3-Light 17.75" Wide Polished Chrome Vanity Light (E24392-PC)
- SONNEMAN 18In. LED Bath Bar (2590.13)
- LALIA HOME Three Light Metal and Opaque White Glass Shade Vanity Uplight Downlight Wall Mounted Fixture, Chrome (LHV-1004-CH)
- Z-LITE Joliet 5 Light Vanity, Olde Brass & Clear (473-5V-OBR)
- PROGRESS LIGHTING Classic Collection Two-Light Bath & Vanity (P300234-031)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, Energy Star, Satin Nickel Finish (FL5524D-C-MCT-62)
- Et2 Vanity Lights