Shop All Pendants
Et2
Button 18-Light 28.75" Wide Black / Gold Pendant Light
Mfr # E23166-75BKGLD
Zoro # G2173251
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black / Gold
- Width 28.75
- Voltage 120
- Shade Material Acrylic
- Finish Black / Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 4 |
Width | 28.75 |
Depth | 28.75 |
Wire Length | 120 |
Minimum Height | 8 |
Maximum Height | 123.5 |
Details
Color | Black / Gold |
Voltage | 120 |
Shade Material | Acrylic |
Finish | Black / Gold |
Dimmable | Yes |
Kelvin Rating | 3000 |
Weight | 9.5 |
Number of Bulbs | 18 |
Material | Steel, Aluminum |
ADA Compliant | No |
Collection | Button |
Bulb Type | PCB Integrated LED |
Shade Finish | Clear Acrylic |
Maximum Wattage Per Bulb | 2.4 |
Description
Black Frames suspend Gold painted cups with Opal White diffusers. The integrated LED offers ample light from a small aperture light source. The pendants feature offset rings to bring interest to the overall shape.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Cord Cable Kit, For High Bay Luminaires (C6P15-120)
- ILC Replacement for CHAUVET CH-325 (CH-325 CHAUVET)
- DEWALT Jobsite LED Spotlight 20V w/ Battery (DCL043 + DCB201)
- SIGNIFY Linear Fluorescent Bulb (F32T8/TL841/ALTO 30PK)
- ET2 Mermaid 2-Light 5.5" Wide Black / Metallic Gold Pendant Light (E21442-BKMG)
- ET2 Micro 1-Light 2" Wide Satin Brass Mini Pendant (E25024-SBR)
- ET2 Signature LED Pendant (E20468-BC)
- ET2 Hive 1-Light 7.75" Wide Gray Pendant Light (E25035-GY)
- ET2 Fizz III 9-Light 15.75" Wide Bronze Pendant Light (E22769-89BZ)
- ET2 Cage 1-Light 15.75" Wide White Pendant Light (E20573-WT)
- STARLINKS Starlinks COM13 Keeper Of The Crystal Pendant - Healing & Divination By Anne Stokes (COM13)
- Et2 Pendants