Shop All Sconces
Et2
Brik 2-Light 4.75" Wide White Outdoor Wall Sconce
Mfr # E23212-WT
Zoro # G2175561
product price: $96.00
/ea
Free Shipping & Returns
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.75
- Width 4.75
- Dimmable Yes
- Color White
- Depth 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 4.75 |
Width | 4.75 |
Depth | 1.5 |
Backplate Height | 1.5 |
Details
Dimmable | Yes |
Finish | White |
Color | White |
Weight | 1.21 |
Bulb Type | PCB Integrated LED |
Voltage | 120 |
Kelvin Rating | 3000 |
Material | Aluminum, Glass |
Maximum Wattage Per Bulb | 8 |
Collection | Brik |
Number of Bulbs | 2 |
Description
Low profile LED up and down wall sconce which can be used interior or exterior are available in both Black and White. The flat face provides a place for numbers which makes these great for multi-family installations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Therapure Tpp2010 replacement light bulb lamp (TPP2010 THERAPURE)
- WESTGATE LED T8 4FT , 18W , 2160 LM , 3500K , CLEAR GLASS, TYPE A+B, DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-18W-40K-C)
- ILC Replacement for Dazor Asymmetria Lite replacement light bulb lamp (ASYMMETRIA LITE DAZOR)
- JUNO LIGHTING Recessed Trim, 4in, White Baffle (14 WWH)
- ET2 Beacon 1-Light 5" Wide Gray / Black Wall Sconce (E25015-GYBK)
- ET2 Brik 2-Light 6.25" Wide White Outdoor Wall Sconce (E23214-WT)
- ET2 Bijou 3-Light 13" Wide Polished Chrome Wall Sconce (E21806-20PC)
- ET2 Alumilux Sconce 1-Light 5" Wide White Outdoor Wall Sconce (E41333-WT)
- ET2 Alumilux Sconce 2-Light 10" Wide White Wall Sconce (E41280-WT)
- ET2 Brik 2-Light 6.25" Wide Black Outdoor Wall Sconce (E23214-BK)
- MAXIM Linear LED 1-Light 25" Wide Satin Nickel Wall Sconce (55534WTSN)
- Et2 Sconces