Shop All Flushmount Lights
Et2
Blossom 3-Light Flush Mount
Mfr # E32790-93NAB
Zoro # G901707388
product price: $348.00
/ea
Free Shipping & Returns
$348.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27
- Width 20
- Height 18.5
- Finish Natural Aged Brass
- Housing Material Steel, Aluminium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E32790-93NAB
- Zoro # G901707388
- UPC # 783209256828
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 27 |
Width | 20 |
Height | 18.5 |
Details
Finish | Natural Aged Brass |
Housing Material | Steel, Aluminium |
Color | Natural Aged Brass |
Weight | 4.8 |
Description
This very compact LED flush mount directly installs on any 4" junction box and gives the look of a recessed trim. Constructed of Die Cast Aluminum, the Diverse luminaire is dimmable and also approved for wet or damp locations so it can be used in virtually any ceiling application, including showers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 60g25/w/24 replacement light bulb lamp, 2PK (60G25/W/24 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Eiko Exn-fg-24v replacement light bulb lamp 2 Pack (EXN-FG-24V EIKO)
- SYLVANIA Compact Fluorescent 50Pk (CF13DD/835)
- ILC Replacement for Damar Kulka 5110 By22d Socket SOX (KULKA 5110 BY22D SOCKET SOX DAMAR)
- ET2 Elements 2-Light 10" Wide Satin Nickel Flush Mount Light (E95000-100SN)
- NUVO 2 Light 10 in. Flush Mount Medium Alabaster Mushroom Old Bro (SF76-673)
- LUXRITE 9 Inch Square LED Flush Mount Light 3 CCT Selectable 3000K-5000K 18W 1200LM Dimmable 2-Pack (LR23595-2PK)
- REMPHOS LED Utility Drum, 14", 6W, 4000K (RP-DRU-14N-14L-40-02262)
- WESTINGHOUSE Fixt Ceil2L W/Chn-Wh12X6 (66200)
- PROGRESS LIGHTING LED Flush Mount (P730003-030-30)
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, Silver Finish, Acrylic Lens Acrylic (20070LEDD-SILV/ACR)
- Et2 Flushmount Lights