Shop All Flushmount Lights
Et2
Blossom 3-Light Flush Mount
Mfr # E32790-93BK
Zoro # G801707440
product price: $338.00
/ea
Free Shipping & Returns
$338.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27
- Width 20
- Height 18.5
- Finish Black
- Housing Material Steel, Aluminium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E32790-93BK
- Zoro # G801707440
- UPC # 783209258846
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 27 |
Width | 20 |
Height | 18.5 |
Details
Finish | Black |
Housing Material | Steel, Aluminium |
Color | Black |
Weight | 4.8 |
Description
A classic scalloped fabric shade with decorative metal trim and rivets. Using an Off-White linen fabric shade, and accented with Aged Brass metalwork, this design is timeless and elegant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE T8 Instant Start Electronic Ballast, KTEB-332-UV-IS-N-P (KTEB-332-UV-IS-N-P)
- ILC Replacement for Sylvania 18893 replacement light bulb lamp (18893 SYLVANIA)
- MOFFATT PRODUCTS Moffatt 30in Long Flexible Arm, 7 Watt LED Task Lamp w/ 2in Opening C-Clamp Base, Black (94534)
- FEIT ELECTRIC LED PAR38 E26 DL 120W DM (PAR38DM1400950C)
- ET2 Elements 2-Light 10" Wide Satin Nickel Flush Mount Light (E95000-100SN)
- PROGRESS LIGHTING Everlume Collection Black 18" Edgelit Round Trim Ring (P860052-031)
- PROGRESS LIGHTING Everlume Collection 18" Edgelit Surface Mount (P810018-030-30)
- PROGRESS LIGHTING 5-1/2" Emblem Collection Surface Mount LED in White (P810027-028-30)
- NUVO 2 Light 10 in. Flush Mount Medium Alabaster Mushroom Old Bro (SF76-673)
- PROGRESS LIGHTING 7-1/4" Emblem Collection Surface Mount LED in White (P810014-028-30)
- RADIONIC HI-TECH Flush Mount, Heather, 1-Light (K_FM_5487)
- Et2 Flushmount Lights