Shop All Sconces
Et2
Blossom 2-Light Wall Sconce
Mfr # E32792-93NAB
Zoro # G401707383
product price: $188.00
/ea
Free Shipping & Returns
$188.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18.75
- Finish Natural Aged Brass
- Glass Color Natural Aged Brass
- Length 0
- Housing Material Steel, Aluminium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 18.75 |
Width | 10.5 |
Length | 0 |
Details
Finish | Natural Aged Brass |
Glass Color | Natural Aged Brass |
Housing Material | Steel, Aluminium |
Weight | 2.9 |
Description
Spherical shaped pendants are constructed unibody design. A dramatic two-tone finish is available in your choice of Black/Satin Brass, Dark Gray/Coffee, or Satin Nickle/Black. The LED light source is concealed to reduce glare while providing ample light below.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEDDRA G3 Emergency LED T8, 15W, 4000K, 4ft, 25PK (LLT-4-EM-T8-G3-15W-40K)
- TCP Elite LED, 7W MR16 27K GU10 FL (LED7MR16GU1027KFL)
- ELCO LIGHTING Button and Swivel Photocells (EWPPHSU)
- COAST PRODUCTS General Use LED Inspection Flashlight in Box - Black (20571)
- ET2 Alumilux Sconce 2-Light 10" Wide White Wall Sconce (E41280-WT)
- ET2 Wink 1-Light 5.25" Wide Black Wall Sconce (E20540-BK)
- ET2 Brik 2-Light 6.25" Wide Black Outdoor Wall Sconce (E23214-BK)
- ET2 Alumilux Sconce 1-Light 5" Wide White Outdoor Wall Sconce (E41333-WT)
- ET2 Brik 2-Light 6.25" Wide White Outdoor Wall Sconce (E23214-WT)
- ET2 Beacon 1-Light 5" Wide Gray / Black Wall Sconce (E25015-GYBK)
- Z-LITE Delaney 1 Light Wall Sconce, Matte Black & Clear (471-1S-MB)
- Et2 Sconces