Shop All Sconces
Et2
Blossom 2-Light Wall Sconce
Mfr # E32792-93BK
Zoro # G401707444
product price: $180.00
/ea
Free Shipping & Returns
$180.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18.75
- Finish Black
- Glass Color Black
- Length 0
- Housing Material Steel, Aluminium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 18.75 |
Width | 10.5 |
Length | 0 |
Details
Finish | Black |
Glass Color | Black |
Housing Material | Steel, Aluminium |
Weight | 2.9 |
Description
Elongated stems seamlessly transition in to a flared cone, creating a clean contemporary design. The Polished Chrome metal encases LED which illuminates the Clear glass cone for a crisp and clean lighting effect.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTOR LIGHTING LED 4in CCT Tunable Retrofit Recessed Downlight Baffle Finish (PT-DLR-B-4I-5C3P)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, 615 lm lm (74502)
- CURRENT Incandescent Basic Bulb, A21, 200 W, Soft White (11585)
- ILC Replacement For LIGHT BULB LAMP, ELA BR30 16W (EL/A BR30 16W)
- ET2 Alumilux Sconce 1-Light 5" Wide White Outdoor Wall Sconce (E41333-WT)
- ET2 Brik 2-Light 6.25" Wide White Outdoor Wall Sconce (E23214-WT)
- ET2 Bijou 3-Light 13" Wide Polished Chrome Wall Sconce (E21806-20PC)
- ET2 Wink 1-Light 5.25" Wide Black Wall Sconce (E20540-BK)
- ET2 Brik 2-Light 6.25" Wide Black Outdoor Wall Sconce (E23214-BK)
- ET2 Beacon 1-Light 5" Wide Gray / Black Wall Sconce (E25015-GYBK)
- Z-LITE Aideen 1 Light Wall Sconce, Tawny Brass & Matte Opal (6000-1S-TBR)
- Et2 Sconces