Shop All Pendants
Et2
Bijou 3-Light 9.5" Wide Polished Chrome Pendant Light
Mfr # E21803-20PC
Zoro # G2170838
product price: $274.00
/ea
Free Shipping & Returns
$274.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Height 5.25
- Length 0
- Width 9.5
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5.25 |
Length | 0 |
Width | 9.5 |
Details
Color | Polished Chrome |
Finish | Polished Chrome |
Material | Crystal, Acrylic, Steel |
Weight | 4.85 |
Description
Bejeweled in thousands of crystals over gleaming K9 chrome, the Bijou Collection sparkles with the unmistakable radiance of rare diamonds. Encasing a warm, soft glow within, the smooth orbs of chrome come to life as light shimmers and dances off the crystal-encrusted surface. Whether as a pendant, sconce, or flush mount, Bijou adorns the room in beauty and richness.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE LED Filament 5w Dimmable 15 Inch T9 Light Bulb (E26) Base - 3000K (Soft White), 400 Lumens, 4PK (862778)
- HALO H995Ricat (H995RICAT)
- WESTGATE LOHB-4FT-120W-50KLED OUTDOOR SIGN LIGHTS, 120~277V (LOHB-4FT-120W-50K)
- ILC Replacement for Norman Lamps 100a21/fr-250v replacement light bulb lamp (100A21/FR-250V NORMAN LAMPS)
- ET2 Signature LED Pendant (E20468-BC)
- ET2 Palla 16" LED Pendant (E24924-DGCOF)
- ET2 Blossom 5-Light Pendant (E32795-93NAB)
- ET2 Picolo 6-Light 25" Wide Polished Chrome Pendant Light (E22276-75PC)
- ET2 Sway 1-Light 7" Wide Gray Pendant Light (E25034-GY)
- ET2 Mermaid 2-Light 5.5" Wide Black / Metallic Gold Pendant Light (E21442-BKMG)
- RADIONIC HI-TECH Mini Pendant, Orly, 1-Light (22152-CF-PC)
- Et2 Pendants