Shop All Sconces
Et2
Beacon 1-Light 5" Wide Gray / Black Wall Sconce
Mfr # E25015-GYBK
Zoro # G2174012
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.75
- Width 5
- Dimmable Yes
- Finish Gray / Black
- Weight 3.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 9.75 |
Width | 5 |
Depth | 2.5 |
Backplate Height | 5 |
Wire Length | 8 |
Details
Dimmable | Yes |
Finish | Gray / Black |
Weight | 3.44 |
Number of Bulbs | 1 |
Color | Gray / Black |
Collection | Beacon |
Material | Cement, Aluminum |
Kelvin Rating | 3000 |
Maximum Wattage Per Bulb | 3 |
Bulb Type | PCB Integrated LED |
Voltage | 100-240 |
Description
This versatile wall sconce features an adjustable spot controlled by an on-off push button switch which works well bedside. If left in the upright position the light passes through a hole in the cantilevered top which houses colored gels of red, green, blue, or clear for a nice lighting effect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LEDHighBay, 25 5/8"L, 11 3/4"W, 2 3/4"H, 93W (IBG 15L MVOLT)
- SATCO 40 W R14 Incandescent - Frost - 1500 Hours - 280L - European Base - 130V (S3396)
- ILC Replacement for GE GENERAL ELECTRIC G.E LU400W (LU400W GE GENERAL ELECTRIC G.E)
- SATCO 5.5 Watt CA11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21305)
- ET2 Bijou 3-Light 13" Wide Polished Chrome Wall Sconce (E21806-20PC)
- ET2 Brik 2-Light 6.25" Wide Black Outdoor Wall Sconce (E23214-BK)
- ET2 Wink 1-Light 5.25" Wide Black Wall Sconce (E20540-BK)
- ET2 Brik 2-Light 6.25" Wide White Outdoor Wall Sconce (E23214-WT)
- ET2 Alumilux Sconce 1-Light 5" Wide White Outdoor Wall Sconce (E41333-WT)
- ET2 Alumilux Sconce 2-Light 10" Wide White Wall Sconce (E41280-WT)
- WESTINGHOUSE One-Light Indoor Wall Fixture Meadowbrook Matte Black (6324000)
- Et2 Sconces