Shop All Vanity Lights
Et2
Bangle 4-Light 27.25" Wide Polished Chrome Vanity Light
Mfr # E23254-20PC
Zoro # G2176952
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Height 5
- Width 27.25
- Style Contemporary
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E23254-20PC
- Zoro # G2176952
- UPC # 845094044574
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 5 |
Width | 27.25 |
Depth | 3.75 |
Details
Color | Polished Chrome |
Style | Contemporary |
Shade Material | Glass |
Kelvin Rating | 2900 |
Dimmable | Yes |
Collection | Bangle |
Finish | Polished Chrome |
Number of Bulbs | 4 |
Maximum Wattage Per Bulb | 40 |
Weight | 8.8 |
Shade Finish | Crystal |
Material | Crystal, Steel |
Bulb Type | G9 Xenon |
Description
Shimmering like fine jewelry, the Bangle Collection combines strands of square cut crystal with a Polished Chrome frame. The clear natural light of xenon lamps enhances the sparkle from within the fixture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, 4012A (4012A)
- SELKIRK WALL BRACKET 3"" (243520)
- ILC Replacement for Westinghouse 60par30/h/fl/ln/eco replacement light bulb lamp (60PAR30/H/FL/LN/ECO WESTINGHOUSE)
- HALO Metalux 48 in. L White Hardwired LED Strip Light 2298 lm (4ST1L2040R)
- ET2 Bangle 5-Light 34.25" Wide Polished Chrome Vanity Light (E23255-20PC)
- ET2 Neon 3-Light 17.75" Wide Polished Chrome Vanity Light (E24392-PC)
- PROMINENCE HOME Helenah, Two Light Matte Black Bathroom Vanity Light with Clear Glass (51561-40)
- SUNPARK Integrated LED Vanity Light Fixture, 3000K, CEC Complaint , Satin Nickel Finish (FL5324D-3000K(JA8)-62)
- ELK HOME Hamy 5'' Wide 1-Light Vanity Light - Matte Black (18680/1)
- NUVO 1 Light Dual Surface Mount Fixture Medium White (60-4803)
- LIVEX LIGHTING Antique Brass Vanity Sconce, 3 Light (17073-01)
- Et2 Vanity Lights