Shop All Vanity Lights
Et2
Bangle 2-Light 13.25" Wide Polished Chrome Vanity Light
Mfr # E23252-20PC
Zoro # G2176149
product price: $72.35
/ea
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Height 5
- Width 13.25
- Style Contemporary
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E23252-20PC
- Zoro # G2176149
- UPC # 845094044550
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 5 |
Width | 13.25 |
Depth | 3.75 |
Details
Color | Polished Chrome |
Style | Contemporary |
Shade Material | Glass |
Dimmable | Yes |
Material | Crystal, Steel |
Maximum Wattage Per Bulb | 40 |
Shade Finish | Crystal |
Bulb Type | G9 Xenon |
Collection | Bangle |
Weight | 4.62 |
Number of Bulbs | 2 |
Finish | Polished Chrome |
Kelvin Rating | 2900 |
Description
Shimmering like fine jewelry, the Bangle Collection combines strands of square cut crystal with a Polished Chrome frame. The clear natural light of xenon lamps enhances the sparkle from within the fixture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Spectroline Ble-6254s replacement light bulb lamp (BLE-6254S SPECTROLINE)
- ILB GOLD Ballast, Replacement For Lutron, Hl3-T432-120-1-S (HL3-T432-120-1-S)
- COMPONENT HARDWARE Natrual White LED Edison-Base, Hood Lamp (LED-40000N-B)
- ILC Replacement For EIKO LLW446040W840HD (LLW4-460-40W-840-HD)
- ET2 Neon 3-Light 17.75" Wide Polished Chrome Vanity Light (E24392-PC)
- ET2 Bangle 5-Light 34.25" Wide Polished Chrome Vanity Light (E23255-20PC)
- MAXIM Revival 1-Light " Wide Oil Rubbed Bronze Vanity Light (21572HMOI)
- ACCESS LIGHTING Origin, LED Vanity, Brushed Steel Finish, Frosted Glass (62503LEDD-BS/FST)
- QUOIZEL Acacia 3-Light Brushed Nickel Bath Light (ACA8623BN)
- ACCESS LIGHTING Archi, 3 Light Vanity, Brushed Steel Finish, Opal Glass (50177-BS/OPL)
- NUVO 1 Light Dual Surface Mount Fixture Medium Polished Nickel (60-4802)
- Et2 Vanity Lights