Shop All Flushmount Lights
Et2
Bangle 12-Light 18" Wide Polished Chrome Flush Mount Light
Mfr # E23257-20PC
Zoro # G2167800
product price: $688.00
/ea
Free Shipping & Returns
$688.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18
- Height 9
- Dimmable Yes
- Depth 18
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E23257-20PC
- Zoro # G2167800
- UPC # 845094043355
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 18 |
Height | 9 |
Depth | 18 |
Details
Dimmable | Yes |
Finish | Polished Chrome |
ADA Compliant | No |
Shade Finish | Crystal |
Collection | Bangle |
Maximum Wattage Per Bulb | 25 |
Style | Contemporary |
Shade Material | Glass |
Color | Polished Chrome |
Kelvin Rating | 2900 |
Bulb Type | G9 Xenon |
Weight | 17.63 |
Material | Crystal, Steel |
Number of Bulbs | 12 |
Description
Shimmering like fine jewelry, the Bangle Collection combines strands of square cut crystal with a Polished Chrome frame. The clear natural light of xenon lamps enhances the sparkle from within the fixture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite H39par20sp/eco replacement light bulb lamp (H39PAR20SP/ECO BULBRITE)
- LUXRITE 5/6 Inch Gimbal LED Recessed Can Light 5 CCT Selectable 2700K-5000K 11W 1100LM Dimmable (LR23043-1PK)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 150W 55K E39 120-277V (CL-150W11-55K-E39)
- FEIT ELECTRIC Lamp Reflec Heat Clr R40 250W (250R40/1)
- ET2 Elements 2-Light 10" Wide Satin Nickel Flush Mount Light (E95000-100SN)
- LITHONIA LIGHTING LED Flush Mount, 9" L x 9" W x 5" H (FMMUSL9 14830 BNP)
- AMAX LIGHTING LED, Platter Round Light, 11 x 1 White (LED-SM11DL-WT)
- Z-LITE Halcyon 2 Light Flush Mount, Brushed Nickel (723F13-BN)
- MAXIM CounterMax MX-L-120-1K 1-Light 3.5" Wide White Utility Items (89850WT)
- AFX Edge 12" Round LED Flush Mount - Black (EGRF12LAJD1BK)
- BULBRITE 15-Watt White Integrated LED 7 in. Ceiling Flush Mount (773146)
- Et2 Flushmount Lights