Shop All Sconces
Et2
Alumilux Sconce 2-Light 4.5" Wide Bronze Outdoor Wall Sconce
Mfr # E41348-BZ
Zoro # G2172043
product price: $498.00
/ea
Free Shipping & Returns
$498.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 96
- Width 4.5
- Dimmable Yes
- Material Aluminum
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 96 |
Width | 4.5 |
Backplate Height | 0.25 |
Depth | 2.25 |
Details
Dimmable | Yes |
Finish | Bronze |
Material | Aluminum |
Color | Bronze |
Weight | 12.32 |
Kelvin Rating | 3000 |
Collection | Alumilux Sconce |
Maximum Wattage Per Bulb | 30 |
Bulb Type | PCB Integrated LED |
Number of Bulbs | 2 |
Description
Bring the outdoors inside with our line of Architectural high quality interior and exterior wall sconces. European in design and machined out of blocks of solid Aluminum, these sconces have both the look and quality expected for the discriminate buyer. High powered LEDs create dramatic light effects and most are approved for wet location applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sunter Lighting Hlsct3-13w replacement light bulb lamp (HLSCT3-13W SUNTER LIGHTING)
- ILC Replacement for Damar 24057b replacement light bulb lamp (24057B DAMAR)
- DIODE LED 100 Wet Location Strip Light, 24V, 3000K, 16.4 ft. Spool (DI-24V-BLBSC1-30-W016)
- ILC Replacement for Sylvania 202ps25/cl 125v replacement light bulb lamp (202PS25/CL 125V SYLVANIA)
- ET2 Brik 2-Light 6.25" Wide White Outdoor Wall Sconce (E23214-WT)
- ET2 Beacon 1-Light 5" Wide Gray / Black Wall Sconce (E25015-GYBK)
- ET2 Alumilux Sconce 1-Light 5" Wide White Outdoor Wall Sconce (E41333-WT)
- ET2 Brik 2-Light 6.25" Wide Black Outdoor Wall Sconce (E23214-BK)
- ET2 Alumilux Sconce 2-Light 10" Wide White Wall Sconce (E41280-WT)
- ET2 Bijou 3-Light 13" Wide Polished Chrome Wall Sconce (E21806-20PC)
- CWI LIGHTING Led Sconce With Matte Black Finish (1237W12-101)
- Et2 Sconces