Shop All Sconces
Et2
Alumilux Sconce 2-Light 4.5" Wide Bronze Outdoor Wall Sconce
Mfr # E41344-BZ
Zoro # G2171781
product price: $318.00
/ea
Free Shipping & Returns
$318.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 51
- Width 4.5
- Dimmable Yes
- Collection Alumilux Sconce
- Depth 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 51 |
Width | 4.5 |
Depth | 2.25 |
Backplate Height | 0.25 |
Details
Dimmable | Yes |
Finish | Bronze |
Collection | Alumilux Sconce |
Color | Bronze |
Maximum Wattage Per Bulb | 15 |
Number of Bulbs | 2 |
Material | Aluminum |
Weight | 6.38 |
Bulb Type | PCB Integrated LED |
Kelvin Rating | 3000 |
Description
Bring the outdoors inside with our line of Architectural high quality interior and exterior wall sconces. European in design and machined out of blocks of solid Aluminum, these sconces have both the look and quality expected for the discriminate buyer. High powered LEDs create dramatic light effects and most are approved for wet location applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Jd120/130v-500w MC replacement light bulb lamp (JD120/130V-500W MC LIGHT BULB / LAMP)
- ELUMIGEN 7.5W A19 Rough Service Lamp, 800 Lumens, Dimmable, 120V, 3000K, Wet/Enclosed Rated (RA19L0800C30-1B)
- ILC Replacement for Omega Super Chromega Dichroic D replacement light bulb lamp (SUPER CHROMEGA DICHROIC D OMEGA)
- ILC Replacement for Aprilaire 90 replacement light bulb lamp (90 APRILAIRE)
- ET2 Wink 1-Light 5.25" Wide Black Wall Sconce (E20540-BK)
- ET2 Brik 2-Light 6.25" Wide White Outdoor Wall Sconce (E23214-WT)
- ET2 Alumilux Sconce 2-Light 10" Wide White Wall Sconce (E41280-WT)
- ET2 Alumilux Sconce 1-Light 5" Wide White Outdoor Wall Sconce (E41333-WT)
- ET2 Brik 2-Light 6.25" Wide Black Outdoor Wall Sconce (E23214-BK)
- ET2 Bijou 3-Light 13" Wide Polished Chrome Wall Sconce (E21806-20PC)
- Z-LITE Emily 1 Light Wall Sconce, Brushed Nickel & White (807-1S-BN)
- Et2 Sconces