Shop All Sconces
Et2
Alumilux Sconce 1-Light 4.75" Wide Bronze Outdoor Wall Sconce
Mfr # E41374-BZ
Zoro # G2175519
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.75
- Width 4.75
- Dimmable No
- Maximum Wattage Per Bulb 4
- Bulb Type PCB Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 4.75 |
Width | 4.75 |
Depth | 2.5 |
Details
Dimmable | No |
Finish | Bronze |
Maximum Wattage Per Bulb | 4 |
Bulb Type | PCB Integrated LED |
Collection | Alumilux Sconce |
Color | Bronze |
Voltage | 120 |
ADA Compliant | Yes |
Kelvin Rating | 3000 |
Number of Bulbs | 1 |
Weight | 1.54 |
Material | Aluminum |
Description
Bring the outdoors inside with our line of Architectural high quality interior and exterior wall sconces. European in design and machined out of blocks of solid Aluminum, these sconces have both the look and quality expected for the discriminate buyer. High powered LEDs create dramatic light effects and most are approved for wet location applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDLENSER Ledlenser H5R Core, 500 Lumens (880505)
- ILC Replacement for Sylvania F25t8/350bl/18in/eco replacement light bulb lamp (F25T8/350BL/18IN/ECO SYLVANIA)
- ILC Replacement for Bulbrite 421160 replacement light bulb lamp (421160 BULBRITE)
- ILC Replacement for Satco Mp250/ed28/ps/bu/4k replacement light bulb lamp (MP250/ED28/PS/BU/4K SATCO)
- ET2 Beacon 1-Light 5" Wide Gray / Black Wall Sconce (E25015-GYBK)
- ET2 Brik 2-Light 6.25" Wide White Outdoor Wall Sconce (E23214-WT)
- ET2 Bijou 3-Light 13" Wide Polished Chrome Wall Sconce (E21806-20PC)
- ET2 Alumilux Sconce 1-Light 5" Wide White Outdoor Wall Sconce (E41333-WT)
- ET2 Brik 2-Light 6.25" Wide Black Outdoor Wall Sconce (E23214-BK)
- ET2 Alumilux Sconce 2-Light 10" Wide White Wall Sconce (E41280-WT)
- EUROFASE Vesper Contemporary Incandescent Wall Sconce, 2-Light, Frosted/Brushed Nickel (23274-020)
- Et2 Sconces