Shop All Sconces
Et2
Alumilux Sconce 1-Light 4.5" Wide Satin Aluminum Outdoor Wall Sconce
Mfr # E41386-SA
Zoro # G2168141
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.5
- Width 4.5
- Dimmable Yes
- Number of Bulbs 1
- Depth 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 4.5 |
Width | 4.5 |
Depth | 3 |
Details
Dimmable | Yes |
Finish | Satin Aluminum |
Number of Bulbs | 1 |
Maximum Wattage Per Bulb | 4 |
Color | Satin Aluminum |
Bulb Type | PCB Integrated LED |
Kelvin Rating | 3000 |
Voltage | 120 |
Weight | 1.54 |
Material | Aluminum |
Collection | Alumilux Sconce |
Description
Bring the outdoors inside with our line of Architectural high quality interior and exterior wall sconces. European in design and machined out of blocks of solid Aluminum, these sconces have both the look and quality expected for the discriminate buyer. High powered LEDs create dramatic light effects and most are approved for wet location applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5DMR16W83035)
- ILC Replacement for Grainger 4v250 replacement light bulb lamp (4V250 GRAINGER)
- KILLARK 1Lb Sealing Compound (SC-1 LB)
- GE LAMPS GE LIGHTING 40W, A15 Incandescent Light Bulb (40A15 CD)
- ET2 Brik 2-Light 6.25" Wide White Outdoor Wall Sconce (E23214-WT)
- ET2 Alumilux Sconce 1-Light 5" Wide White Outdoor Wall Sconce (E41333-WT)
- ET2 Beacon 1-Light 5" Wide Gray / Black Wall Sconce (E25015-GYBK)
- ET2 Wink 1-Light 5.25" Wide Black Wall Sconce (E20540-BK)
- ET2 Bijou 3-Light 13" Wide Polished Chrome Wall Sconce (E21806-20PC)
- ET2 Brik 2-Light 6.25" Wide Black Outdoor Wall Sconce (E23214-BK)
- VAXCEL INTERNATIONAL Wireless Ceiling Fan Wall Control Kit (X-WC3013)
- Et2 Sconces