Shop All Sconces
Et2
Alumilux Sconce 1-Light 4.25" Wide White Wall Sconce
Mfr # E41326-WT
Zoro # G2168911
product price: $208.00
/ea
Free Shipping & Returns
$208.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.25
- Width 4.25
- Dimmable Yes
- Collection Alumilux Sconce
- Weight 1.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 4.25 |
Width | 4.25 |
Depth | 3.5 |
Details
Dimmable | Yes |
Finish | White |
Collection | Alumilux Sconce |
Weight | 1.54 |
Bulb Type | PCB Integrated LED |
Material | Aluminum, Acrylic |
Maximum Wattage Per Bulb | 4 |
Color | White |
Kelvin Rating | 3000 |
Number of Bulbs | 1 |
Voltage | 120 |
Description
Bring the outdoors inside with our line of Architectural high quality interior and exterior wall sconces. European in design and machined out of blocks of solid Aluminum, these sconces have both the look and quality expected for the discriminate buyer. High powered LEDs create dramatic light effects and most are approved for wet location applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LSL-8FT-80W-50K-D-A8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-80W-50K-D-A)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, Asb-1232-24-E (ASB-1232-24-E)
- SATCO 8W LED MR16 2700K 15' beam GU5.3 12V (S8635)
- DIODE LED 200 LED Tape Light 24V 3000K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC2MD60-3000)
- ET2 Beacon 1-Light 5" Wide Gray / Black Wall Sconce (E25015-GYBK)
- ET2 Wink 1-Light 5.25" Wide Black Wall Sconce (E20540-BK)
- ET2 Bijou 3-Light 13" Wide Polished Chrome Wall Sconce (E21806-20PC)
- ET2 Brik 2-Light 6.25" Wide Black Outdoor Wall Sconce (E23214-BK)
- ET2 Alumilux Sconce 1-Light 5" Wide White Outdoor Wall Sconce (E41333-WT)
- ET2 Alumilux Sconce 2-Light 10" Wide White Wall Sconce (E41280-WT)
- BESA LIGHTING Torre 14 Wall Sconce, Titan, Bronze Cap Finish, 1x75W Incandescent (8192TN-BR)
- Et2 Sconces