Shop All Vanity Lights
Et2
Accord 3-Light 18" Wide Black / Brushed Aluminum Vanity Light
Mfr # E20613-83BKAL
Zoro # G2175823
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black / Brushed Aluminum
- Height 6
- Width 18
- Voltage 120
- Material Aluminum, Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E20613-83BKAL
- Zoro # G2175823
- UPC # 845094093183
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 6 |
Width | 18 |
Backplate Height | 18 |
Depth | 5 |
Wire Length | 8 |
Details
Color | Black / Brushed Aluminum |
Voltage | 120 |
Material | Aluminum, Acrylic |
Kelvin Rating | 3000 |
Weight | 7.05 |
Finish | Black / Brushed Aluminum |
Number of Bulbs | 3 |
Collection | Accord |
Dimmable | Yes |
Maximum Wattage Per Bulb | 19.5 |
Bulb Type | PCB Integrated LED |
Description
Machined blocks of Brushed Aluminum house LED modules which project light through a clear acrylic diffuser and down to the surface below. Laser cutout tubes below wash with light and add character to this unique vanity design. A black edge along the back adds interest to the clean design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Battery, NiCad, DC4.8V, 650mAh (48H466)
- NIGHTSTICK Intrinsically Safe Headlamp (XPP-5453G)
- LEVITON SCKET MDBSE PHNOLIC 660W (07080-00M)
- STREAMLIGHT Black Rechargeable Led Proprietary, 425 lm lm (75834)
- ET2 Neon 3-Light 17.75" Wide Polished Chrome Vanity Light (E24392-PC)
- ET2 Bangle 5-Light 34.25" Wide Polished Chrome Vanity Light (E23255-20PC)
- PROGRESS LIGHTING Globe Lanterns (P560092-031)
- QUOIZEL Serenade Vanity Light (PCSQ8519MBK)
- NUVO 2 Light 14 in. Vanity Diamond in. U in. Channel Glass White (SF76-276)
- SATCO Satco Products 62-1210 11 in. Round LED Acrylic Fixture (62/1210)
- LALIA HOME Three Light Metal and Opaque White Glass Shade Vanity Wall Mounted Fixture, Oil Rubbed Bronze (LHV-1004-OR)
- Et2 Vanity Lights