Shop All Pendants
Et2
Abyss 1-Light 15.75" Wide Matte White Pendant Light
Mfr # E20086-MW
Zoro # G2168394
product price: $368.00
/ea
Free Shipping & Returns
$368.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte White
- Height 11.25
- Width 15.75
- Voltage 120
- Maximum Height 136
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 11.25 |
Width | 15.75 |
Maximum Height | 136 |
Minimum Height | 16 |
Wire Length | 118 |
Depth | 15.75 |
Details
Color | Matte White |
Voltage | 120 |
Finish | Matte White |
Collection | Abyss |
Kelvin Rating | 3000 |
Material | Acrylic, Aluminum |
Dimmable | Yes |
Weight | 4.65 |
ADA Compliant | No |
Bulb Type | PCB Integrated LED |
Number of Bulbs | 1 |
Maximum Wattage Per Bulb | 38 |
Description
These classic cone pendants available in Matte Black or Matte White appear typical from the outside but take on a different personality from below. These pendants are illuminated on the bottom perimeter creating a black abyss on the inside generating an interesting lighting effect.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/835/4P/ALTO)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41527W)
- ILC Replacement for Viva TLE 22 Veb82122 22W 120v (TLE 22 VEB82122 22W 120V VIVA)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 30K (S29858)
- ET2 Palla 16" LED Pendant (E24924-DGCOF)
- ET2 Cage 1-Light 15.75" Wide White Pendant Light (E20573-WT)
- ET2 Hive 1-Light 7.75" Wide Gray Pendant Light (E25035-GY)
- ET2 Sway 1-Light 7" Wide Gray Pendant Light (E25034-GY)
- ET2 Chaos 10-Light 40" Wide Polished Chrome Pendant Light (E21417-PC)
- ET2 Micro 1-Light 2.75" Wide White / Polished Chrome Mini Pendant (E25027-WTPC)
- DESIGNERS FOUNTAIN Drake 60 Watt 1 Light Polished Nickel Mini-Pendant with Clear Hammered Glass Shade (96330-PN)
- Et2 Pendants