Shop All Vanity Lights
Et2
4 Square 1-Light 32.75" Wide Polished Chrome Vanity Light
Mfr # E30596-PC
Zoro # G2169900
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Height 5.25
- Width 32.75
- Voltage 120
- Bulb Type PCB Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E30596-PC
- Zoro # G2169900
- UPC # 845094089001
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 5.25 |
Width | 32.75 |
Backplate Height | 5 |
Wire Length | 8 |
Depth | 3.5 |
Details
Color | Polished Chrome |
Voltage | 120 |
Bulb Type | PCB Integrated LED |
Collection | 4 Square |
Weight | 7.48 |
Finish | Polished Chrome |
Number of Bulbs | 1 |
Kelvin Rating | 3000 |
Maximum Wattage Per Bulb | 24 |
Dimmable | Yes |
Material | Aluminum, Steel |
Description
Cubes of Black and Polished Chrome are lit from the inside by LED strips concealed in a channel. The silhouette created by this inward design creates a dramatic light effect.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE & BRIGHT LIGHTS 100 SOLAR LED STRING (W22 6741X)
- PROGRESS LIGHTING Heart 2-Light Bath & Vanity, 100 W, Polished Chrome (P2915-15)
- PROGRESS LIGHTING Everlume Collection 11" Edgelit Surface Mount (P810016-030-30)
- ILC Replacement for Philips Pl-c 13w/841/4p replacement light bulb lamp, 2PK (PL-C 13W/841/4P PHILIPS)
- ET2 Bangle 5-Light 34.25" Wide Polished Chrome Vanity Light (E23255-20PC)
- ET2 Neon 3-Light 17.75" Wide Polished Chrome Vanity Light (E24392-PC)
- PROGRESS LIGHTING Archie Collection Three-Light Bath & Vanity (P2992-163)
- DESIGNERS FOUNTAIN Summit 14in 2-Light Brushed Nickel Modern Indoor Vanity Light with Candelabra-Style Curves (D269C-2B-BN)
- MAXIM Dart 3-Light 21.25" Wide Satin Brass Vanity Light (21283SWSBR)
- MAXIM LIGHTING Spec 24 LED Bath Bar CCT Select (52032BK)
- PROGRESS LIGHTING Phase 2.1 LED Collection 24" LED Linear Bath & Vanity (P300208-009-30)
- Et2 Vanity Lights