Shop All LED Outdoor Lighting
Et2
1-Light 3.5" Wide Satin Aluminum Outdoor Pathway Light
Mfr # E41350-SA
Zoro # G8424502
product price: $154.00
/ea
Free Shipping & Returns
$154.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Aluminum
- Height 13.75
- Material Aluminum
- Dimmable No
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E41350-SA
- Zoro # G8424502
- UPC # 845094071006
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Height | 13.75 |
Width | 3.5 |
Wire Length | 36 |
Depth | 3.5 |
Details
Finish | Satin Aluminum |
Material | Aluminum |
Dimmable | No |
Voltage | 12 |
Maximum Wattage Per Bulb | 5 |
Bulb Type | 12V MR16 LED |
Number of Bulbs | 1 |
Weight | 1.93 |
Color | Satin Aluminum |
Kelvin Rating | 3000 |
Collection | Alumilux Pathway |
Description
Provide safe and functional lighting along your paths by adding spot lighting and bollards. These machined aluminum products enhance the architectural elements of your home by using techniques like grazing and uplighting. Whether you choose to accentuate an object of interest or extend your living space, this collection has the sleek and slim profile to blend seamlessly into you pathways.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED T4 BAYONET WW 35W (BP35DC/830/LED)
- ILC Replacement for LIGHTS OF AMERICA 7000C (7000C LIGHTS OF AMERICA)
- SURE-LITES Plastic Remote, 50 Cover, Dbl, Gy (SRP50DGY)
- ILC Replacement for Halco Lu100/med/eco replacement light bulb lamp (LU100/MED/ECO HALCO)
- EVOLVE Area and Roadway Fixture, LED, 15,000 lm (EALS030F5SW740NDD1DKBZ)
- POINT LIGHTING Red Flashing Beacon, LED, AC (PFB-37003-1-R)
- FEIT ELECTRIC LED Fairy String Lights Cool White 30 ft 100 lights (FY30-100/CW/SLV)
- NUVO Fixture, LED, Flood Light, 70W, 4000K, 9889L, 120V-277V, Bronze (65/615)
- LUMINEO STRING LIGHT LED WRM WT (486178)
- PURE GARDEN Solar Powered LED String Lights, White (50-119)
- NUVO LED Adjustable Vapor Tight Fixture - 20W - 5000K - Gray Finish - 100-277V (65/173)
- Et2 LED Outdoor Lighting