Shop All Exam Room Equipment
Eswab
Specimen Collection and Transport System, 1mL, 50PK
Mfr # 480C
Zoro # G812315580
product price: $117.99
/pk 50, $2.36/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eswab
- MFR # 480C
- Zoro # G812315580
- Country of Origin Italy
- Category Exam Room Equipment
Description
Specimen Collection and Transport System ESwab 80 mm Breakpoint from Tip End Sterile Multipurpose collection and transport system - ESwab is a universal liquid-based, multipurpose, open platform collection and preservation system that maintains viability of aerobic, anaerobic and fastidious bacteria for up to 48 hours at refrigerator and room temperature For nose, throat, vagina and wounds sampling sites Suitable for automation - the only liquid transport swab system that allows for automated specimen processing Multiple tests from one sample - the flocked swab elutes the entire sample upon contact with 1 mL liquid Amies preservation medium, identical aliquots of liquid sample suspension allow for multiple tests from the same specimen Consistent gram stains - the entire specimen elutes from the flocked swab creating a homogeneous suspension for a more precise and even smear Product tested and validated in full compliance with CLSI M40-A: Quality control of microbiological transport system standard, including neisseria gonorrhoeae survival at 24 hours
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Incontinence Pull-On Pant, 46in to 52in (560-7001-1924)
- JUNKIN Replacement Strap w/ Plastic Buckle (JSA-300-4-P)
- ZORO SELECT Room Status Signaling Flag, 8-Flag (3WHJ4)
- FLEMING SUPPLY Fleming Supply Roll-on Lotion Applicator Dispenser (282870EHX)
- DEALMED Table Paper Exam, Smooth, 14" X 225', 1 Roll, 12/Cs, 12PK (782141)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 58-26/64" H (BD111-0033)
- CREST HEALTHCARE CleanCord, White Plastic Cord, 500 ft.Roll (115669)
- CREST HEALTHCARE EconoCall Call Cord, Gray, 12 ft. (7700G-12)
- CREST HEALTHCARE Zenith 6-Pin Type Receptacle, Mounted On (78-S6SP)
- OMNIMED Mobile Glove & Hand Sanitizer Stand (350351)
- SEM PRODUCTS CARVER WHITE 16 OZ AEROSOL (SEM25083)
- Eswab Exam Room Equipment