Shop All Wire Strippers & Crimpers
Estwing
Serrated Blade Cable Splicing Scissors and Sheepsfoot Knife Combo Set
Mfr # 42467
Zoro # G504180236
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Estwing
- MFR # 42467
- Zoro # G504180236
- UPC # 99198424675
- Country of Origin China
- Category Wire Strippers & Crimpers
Description
With this two tool combo set from Estwing you can tackle wiring and cable installation jobs large and small a little easier. Set includes a pair of rust and corrosion resistant stainless steel shears and a 1.8-inch bladed sheepsfoot tip splicing knife. The heavy-duty shears have 2.1-inch long cutting blades for easy cutting of bare and jacketed copper and fiber optic wires cables. One of the scissor blades features a micro serrated edge that helps grip round wires for better control and easier cutting, preventing the wire from sliding like traditional shears and also has two stripping notches cut into the outside to help remove jackets and insulation from 19 and 23-gauge wires. The outside of both scissor blades has file-like grooves that allow easy cleaning of wires for better contact and conductivity. The curved tip of the splicing knife allows it to be used to slice lengthwise, blade facing outward without the risk of digging into and damaging wires. A notch at the base of the blade can be used to trim insulation. The ergonomic handle features a dual durometer design with a hard polypropylene plastic (PP) core and softer TPR rubber overlay for maximum comfort and control. A protective blade cover is included to prevent damage to the blade during storage and transport and a convenient storage compartment in the handle holds the cover when the knife is in use. Set comes with a stitched and rivet-reinforced leather belt pouch for convenient carrying.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 5.70mm (112205700)
- INGERSOLL-RAND Air Pencil Grinder (320PGK)
- RIDGID Cable Torque Arm (71847)
- GARANT HSS-E-PM Through Hole Machine Tap, 1/2-13 Tap Thread Size, AlTix Coated (133360 1/2-13)
- ESTWING 2.1" Serrated Blade Cable Splicing and Wire Stripping Scissors (42469)
- IDEAL 6 1/2 in Wire Stripper 26 to 16 AWG, Solid or Stranded: 30 to 10 AWG (45-174)
- PROSKIT UTP Universal Stripping Tool (200-016)
- WESTWARD 11 1/4 in Crimper 16 to 5 AWG (13H899)
- GARDNER BENDER Circuit Alert 8-20Awg (GST-70M)
- BOSCH Weather Pack Ratcheting Crimper Kit (4484)
- UNITED SCIENTIFIC Wire Stripper (WSTK01)
- Estwing Crimping Tools