Shop All Common Nails
Estwing
Pulr Nail Pro-Clw 12in Blu
Mfr # PC300G
Zoro # G410579537
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Estwing
- MFR # PC300G
- Zoro # G410579537
- UPC # 34139103462
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 12 in |
Details
Item | Common Nail |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 3-3/4 in L (24C574)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, #10-24 (5401-3)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Steel, Black Oxide Finish, 100 PK (U37000.013.0001)
- GOEBEL Rivet Nut, #8-32 Thread Size, Stainless Steel, 250 PK (LHI2-832-80)
- GRIP-RITE Common Nail, 8 in L, 100D, Steel, Hot Dipped Galvanized Finish (8HGSPK)
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Hot Dipped Galvanized Finish, 9 ga (10HGC)
- HILLMAN Common Nail, 1-1/2 in L, Stainless Steel, 6 PK (9527)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 10 ga (16BX)
- GRIP-RITE Common Nail, 4 in L, 20D, Steel, Hot Dipped Galvanized Finish, 7 ga (20HGRSPO5)
- MAZE NAILS Maze Nails T4491A530 Treated Lumber Ring Nail; 16D; 1 lbs. (6765986)
- ZORO SELECT Common Nail, 3 in L, 10D, Steel, Galvanized Finish, 9 ga, 340 PK (4NET1)
- Estwing Common Nails