Shop All Screwdrivers
Estwing
PH2 x 4" Magnetic Philips Tip Screwdriver with Ergonomic Handle
Mfr # 42451-09
Zoro # G601768801
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Estwing
- MFR # 42451-09
- Zoro # G601768801
- UPC # 99198024639
- Country of Origin China
- Category Screwdrivers
Description
Tackle a maintenance, repair, and assembly projects big and small with this Estwing PH2 x 4-inch screwdriver. This handy screwdriver has a hardened chrome vanadium steel shaft with a polished chrome finish for added rust and corrosion resistance. To make sure that fastener you just spent the effort to loosen comes all the way out or to help get them started in those awkward recessed spots, the black oxide coated screwdriver tip is magnetized for that little bit of extra hold. The ergonomic handle is dual molded with a hard, polypropylene plastic (PP) core surrounded by a softer, more comfortable TPR rubber overmold. For easy identification among similar sized tools, this driver has a tip style icon on the end cap and laser etched tip size and shaft length markings on the steel shaft. Whether you're fixing hoses on a car engine, fixing an appliance, or just replacing batteries in a child's toy, this screwdriver is perfect for the job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Cove Bit, 1/2-Inch Shank, 3/8-Inch Radius (837.786.11)
- TEKTON 3/8 Inch Drive x 23 mm Deep 6-Point Socket (SHD13123)
- GREY PNEUMATIC Drive Socket 3/4" Dr, 9.06" L (3440DL)
- WOODWARD FAB Step Die for Bead Roller, Steel, 45 deg. (BR45S)
- ESTWING 3/16" x 6" Slotted Magnetic Diamond Tip Screwdriver with Ergonomic Handle (42447-01)
- ESTWING PH2 x 1-3/4" Magnetic Philips Tip Stubby Screwdriver with Ergonomic Handle (42451-07)
- ESTWING PH2 x 6" Philips Magnetic Diamond Tip Screwdriver with Ergonomic Handle (42447-06)
- ESTWING PH1 x 3" Magnetic Philips Tip Screwdriver with Ergonomic Handle (42451-08)
- ESTWING 1/4" x 6" Slotted Magnetic Diamond Tip Screwdriver with Ergonomic Handle (42447-02)
- ESTWING 3/16" x 4" Magnetic Slotted Tip Screwdriver with Ergonomic Handle (42451-04)
- CRESCENT SCREWDRIVER TORX T10X3"" (CT103)
- Estwing Screwdrivers