Shop All Anti-Vibration Gloves
Estwing
Impact Speedcuff Gloves in Black and Gray, X-Large
Mfr # EWIMPSC0511
Zoro # G205445566
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Estwing
- MFR # EWIMPSC0511
- Zoro # G205445566
- UPC # 99198207681
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Description
The only thing better than a good tool are the hands that hold it. Protect those hands with a pair of Estwing Impact Speedcuff work gloves. Designed to the same exacting standards as our hammers and striking tools, these gloves are made using high quality materials to provide you with the best in comfort and protection. The outer shell of these gloves is made from a polyester fabric blend that allows it to stretch in any direction to allow for added comfort, dexterity, and breathability. To this shell is attached multiple lengths of flexible EVA rubber padding to protect the knuckles and backs of the fingers from injury in the case of knocks, bumps, and stray impacts. The seamless synthetic leather palm resists abrasive wear and the debossed pattern provides increased grip on smooth objects and tool handles. The elastic sewn cuff provides a snug fit that keeps out dirt, debris, and irritants for lasting comfort as you work. Perfect for jobs and tasks that require long lasting durability, protection from minor impacts, and frequent glove removal like construction, road maintenance, farming, home improvement, automotive repair and DIY projects around the house or in the workshop.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, 2XL (61913)
- KIDDE Fire Extinguishers, 2-A, 20.86 lb (466403)
- PIP PIP MaxiFlex® Ultimate® Nitrile Coated Knit Nylon Gloves, Large, 12 Pairs (34-874/L)
- MIDWEST CAN 5 gal Red HDPE Gas Can Gasoline (5610)
- ESTWING Impact Breaker Gloves in Black, Small (EWIMPBR0508)
- ESTWING Impact Resistant Synthetic Leather Palm Work Glove with Anti-Vibration Palm, X-Large (EWIMP0611)
- ESTWING Impact Resistant Synthetic Leather Palm Work Glove with Anti-Vibration Palm, 2X-Large (EWIMP0612)
- ESTWING Impact Breaker Gloves in Black, Medium (EWIMPBR0509)
- ESTWING Impact Breaker Gloves in Black, Large (EWIMPBR0510)
- ESTWING Impact Resistant Synthetic Leather Palm Work Glove with Anti-Vibration Palm, Large (EWIMP0610)
- IMPACTO Anti-Vibration Gloves, Leather, M, PR (US41330)
- Estwing Anti-Vibration Gloves