Shop All Anti-Vibration Gloves
Estwing
Impact Breaker Gloves in Black, Small
Mfr # EWIMPBR0508
Zoro # G905445576
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Estwing
- MFR # EWIMPBR0508
- Zoro # G905445576
- UPC # 99198207711
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Description
The only thing better than a good tool are the hands that hold it. Protect those hands with a pair of Estwing Impact Breaker work gloves. Designed to the same exacting standards as our hammers and striking tools, these gloves are made using high quality materials to provide you with the best in comfort and protection. The outer shell of these gloves is made from a polyester fabric blend that allows it to stretch in any direction to allow for added comfort, dexterity, and breathability. To this shell is attached multiple lengths of TPR synthetic rubber padding to protect the knuckles and backs of the fingers from injury in the case of knocks, bumps, and impacts. The shining star of the glove is the anti-vibration palm pad overlay. Every hammer swing, every tool strike, and every oscillation of a power tool generates vibrations that can pass into your hands and result in tingling, pain and other problems. This pad works to absorb those vibrations and prevent that harm. The adjustable wrist features a hook-and-loop closure that ensures a snug and comfortable fit. Perfect for jobs and tasks that require long lasting durability and protection from minor impacts like construction, road maintenance, farming, home improvement, automotive repair and DIY projects around the house or in the workshop.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Tacky Mat, Blue, 36 x 45 In, PK4 (6GRC9)
- DUNLOP DuraPro Steel-Toe Rubber Boots, Defined Heel, Safety-Loc Sole, 16 in H, Knee, Blue, Men's, Size 10 (8908633)
- HESTRA Mechanics Gloves, M, Black/Tan (75030-701-08)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 11, Black, PR (55346S-BLK-110)
- ESTWING Impact Breaker Gloves in Black, Medium (EWIMPBR0509)
- ESTWING Impact Resistant Synthetic Leather Palm Work Glove with Anti-Vibration Palm, Large (EWIMP0610)
- ESTWING Impact Breaker Gloves in Black, Large (EWIMPBR0510)
- ESTWING Impact Resistant Synthetic Leather Palm Work Glove with Anti-Vibration Palm, Small (EWIMP0608)
- ESTWING Impact Resistant Synthetic Leather Palm Work Glove with Anti-Vibration Palm, X-Large (EWIMP0611)
- ESTWING Impact Speedcuff Gloves in Black and Gray, Large (EWIMPSC0510)
- IMPACTO Anti-Vibration Gloves, Leather, M, PR (US42030)
- Estwing Gloves & Hand Protection