Shop All Engineer, Drilling & Blacksmith Hammers
Estwing
Hammer Drilling 3Lb
Mfr # B3-3LB
Zoro # G4623784
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 3 lb
- Overall Length 11 in
- Face Diameter 1-1/2 in
- Color Blue
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Estwing
- MFR # B3-3LB
- Zoro # G4623784
- UPC # 34139620211
- Country of Origin United States
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 11 in |
Face Diameter | 1-1/2 in |
Handle Length | 9 in |
Details
Head Weight | 3 lb |
Color | Blue |
Handle Material | Steel |
Head Material | Steel |
Description
The Estwing 3 lb. Drilling hammer features a bonded and molded shock reduction grip that reduces shock up to 70% and will not come off. Both the head and handle are forged in one piece of solid steel and have an attractive blue UV coating with both faces of the hammer fully polished for a smooth even surface. Great for use with chisels punches star drills and hardened nails this rugged hammer permits heavy blows with limited swing and is built to last.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 11/64" Round Chain Saw File - 8" Length, Premium Cut (17075)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-14MM)
- DOALL SAWING PRODUCTS DoAll Silencer GP Band Saw Blade, 1/4"W, .035 thick/gauge, 10-14 TPI (303-010155.000)
- SUNEX 1/2" Drive Impact Socket, SAE, 80mm L (248XD)
- ESTWING 4lbs Blacksmith Hammer with Hickory Wood Handle, 14" (EBH-414W)
- ESTWING HAMMER FIBERGLASS 3LB (MRF3LB)
- ESTWING Drilling Hammr Fgls 32Oz (MRF2LB)
- ESTWING Hammer Rock Pick 22Oz (E3-22P)
- ESTWING Blacksmith Hmr Fgls 40Oz (MRF40BS)
- ESTWING 2.5lbs Engineer Hammer with Hickory Wood Handle, 14" (EEH-214W)
- LINK HANDLES Handle Blksmth Hmmr 15In Lgth (65725)
- Estwing Hammers and Striking Tools