Shop All Claw, Rip & Framing Hammers
Estwing
Hammer Claw28Oz Nyl Estw
Mfr # E3-28SM
Zoro # G4625604
product price: $54.65
/ea
$54.65
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
- Brand Estwing
- MFR # E3-28SM
- Zoro # G4625604
- UPC # 34139629016
- Country of Origin United States
- Category Claw, Rip & Framing Hammers
Description
EstwinEstwing’s 28 oz. Milled-face framing hammer is forged in one piece of solid steel and fully polished offering unsurpassed balance and temper. This hammer features a bonded and molded shock reduction grip that reduces shock up to 70 percent and will not come off while the long handle and heavy head make it ideal for driving large common nails. Its milled face is designed to reduce glancing blows and flying nails when used in framing unexposed wood.
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
- TEKTON 3/8 Inch Drive Deep 12-Point Impact Socket Set, 15-Piece (1/4 - 1 in.) (SID91305)
- URREA 1/2" Drive 12-Point Deep Impact Socket 1-1/4 (7340)
- MASON Vibration Isolation Pad, 10x12x1 1/4 In (2LVP6)
- GREENLEE Conduit Bender, Programmable, 1 to 2 In (855GX)
- ESTWING E16C 16 Oz. Curved Claw Hammer Steel (ES386429)
- ESTWING Framing Hammer, 5-3/4" Head, 14-1/2"Handle (E3-22S)
- ESTWING Drywall Hammer 11Oz Estw (E3-11)
- ESTWING 62901 28 Oz. Framing Hammer Milled Face (ES390426)
- ESTWING Hammer Clw Rip Stl 20Oz 12-1/2 (E20S)
- ESTWING Framing Hammer, 5-5/8" Head, 14-1/2"Handle (E3-22SM)
- STANLEY Stanley Fiberglass Rip Claw Hammer, 16 oz., (STHT51511)
- Estwing Hammers and Striking Tools