Shop All Picks & Riveting Chipping Hammers
Estwing
Estwing E3-24BLC 24 oz. Masons Hammer With Revolutionary Bricklayers Grip
Mfr # 805721
Zoro # G303728318
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Estwing
- MFR # 805721
- Zoro # G303728318
- UPC # 34139627715
- Country of Origin United States
- Category Picks & Riveting Chipping Hammers
Description
Features
- Mason's hammer with revolutionary bricklayers grip
- Smooth face.
- Made of a single piece of forged steel
- Nylon-vinyl cushion bricklayer grip
- Fully polished face
- Capacity - 24 oz.
- Dimension - 0.58 x 0.53 x 0.52 in.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 32 mm 6-Point Socket (SHD32132)
- WIHA Hex Tool, Metric, T-Handle, 5.0mm (33409)
- MORSE Hole Cutter, Metal, Saw Diameter 2-1/8 in. (CTD34)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 1/2 (44232)
- ESTWING 20 OZ Masons Hammer (E3-20BLC)
- ESTWING 24 OZ Masons Hammer (E3-24BLC)
- ESTWING Welding Chipping Hammer, 14 oz. Steel Head, Straight Handle (E3-WC)
- ESTWING Estwing 268-E3-23LP Rock Pick Pointed Tip Long Handle (268-E3-23LP)
- ESTWING Estwing 268-E3-22P Rock Pick Pointed Tip (268-E3-22P)
- AMPCO SAFETY TOOLS Hand Pick, Nonspark, 9 W x 14 1/2 L (P-96)
- PICARD Riveting Cross Peen Hammer, 28 oz. (032700-0800)
- Estwing Picks & Riveting Chipping Hammers