Shop All Axes, Hatchets, & Splitting Wedges
Estwing
Estwing 268-E45ASE Special Edition 26 in. Campers Axe With Sheath
Mfr # 268-E45ASE
Zoro # G703741047
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Estwing
- MFR # 268-E45ASE
- Zoro # G703741047
- UPC # 34139670223
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Description
Features
- Black powder coating.
- Lightweight.
- Perfectly balanced.
- Shock reduction vinyl grip.
- Solid steel
- Head Material - Steel
- Cutting Length - 4 in.
- Blade Type - Curved
- Handle Length - 26 in.
- Handle Type - Black vinyl
- Handle Material - Leather
- Finish - Black powder coat
- Overall Length - 26 in.
- Blade Length - 7.5 in.
- Blade Style - Single edge
- Height - 7 in.
- Includes - Sheath
- Length - 26 in.
- Width - 1.380 in.
- Item Weight - 56 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H328HG)
- JOHNSON LEVEL & TOOL Torpedo Level, 9" L, 3 Vials (1421-0900)
- MASTER APPLIANCE Heat Gun Attachment Kit, For 3KH79, 6NE89 (35309)
- ZORO SELECT Drill Bushing, Type P, Drill Size 11/32 In (P4034JB)
- ESTWING Hatchet Shingle Estwig (E3-CA)
- ESTWING 4lbs Axe with Fiberglass Handle, 36" (EAX-436F)
- ESTWING 14IN ORANGE CAMPERS AXE (EO-25A)
- ESTWING 4.5lbs Maul with Hickory Wood Handle, 36" (EML-436W)
- ESTWING . 5 Lb Wood Splitting Wedge (ES311297)
- ESTWING 4lbs Axe with Hickory Wood Handle, 36" (EAX-436W)
- WARWOOD TOOL 3 lb Square Head Wedge (8010)
- Estwing Axes, Hatchets, & Splitting Wedges