Estwing

Estwing 268-E3-WC 62181 Welding-Chipping Hammer Full Polish


product price: $57.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Molded on Shock Reduction Grip reduces shock up to 50%.
  • Forged in one piece.
  • Unsurpassed balance.
  • Ergonomically correct.
  • Made in the USA.
  • Handle Type: Straight.
  • Overall Length: 11".
  • Head Material: Steel.
  • Finish: Fully Polished.
  • Handle Material: Steel.
  • Type: Tack Hammer.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.