Estwing

Estwing 268-E3-20BLC Mason'S Hammer 20 Oz.With End Ca


product price: $67.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Estwing
  • MFR # 268-E3-20BLC
  • Zoro # G004048876
  • UPC #
    34139624516
  • Country of Origin United States
  • Category Slide Hammers

Description

  • Shock reduction cushion grip.
  • 20 oz.
  • Handle Type: Straight Bricklayer Grip.
  • Length: 11".
  • Head Material: Steel.
  • Handle Material: Steel.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.