Shop All Air Nailers & Staplers
Estwing
ERF2190 Pneumatic 21 Degree 3-1/2" Full Round Head Framing Nailer with
Mfr # EFR2190
Zoro # G2044484
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Estwing
- MFR # EFR2190
- Zoro # G2044484
- UPC # 816376015629
- Country of Origin China
- Category Air Nailers & Staplers
Description
The Estwing ERF2190 Pneumatic 21 Degree 3-1/2" Full Round Head Framing Nailer with Bag is the ideal tool for framing, decking, and fencing jobs. It features a strong, lightweight magnesium body, a one-piece drive blade, and rubber O-rings. This air powered nail gun features a no mar tip to protect your work surface from damage, but you can take it off to reveal teeth that grip onto lumber for a secure, no-slip hold when firing. The tool-free finger depth adjust provides a wide variety of options for driving depth, while the air filter and anti-dust cap help keep the interior of your tool clean and functioning smoothly. The 1/4" industrial NPT swivel fitting rotates 360 degrees for maximum accessibility in tight spots. Hang your nailer up with the integrated rafter hook when you need to free up an extra hand. You can quickly switch from bump to single fire using the select fire trigger. It features an anti-dry-fire mechanism that protects the internal parts by stopping any firing when there are only a few nails remaining. Insert an additional strip of nails through the rear-load magazine and you are ready to go. This nailer is designed to use 21 degree plastic collated round head framing nails from 2" to 3-1/2" (.113" to .131" shank). This framing nailer is suitable for any professional construction contractor at the job site or DIYer at home, and is high-performing in both indoor and outdoor applications. The Pneumatic 21 Degree 3-1/2" Full Round Head Framing Nailer with Bag is part of Estwing's professional line of pneumatic tools
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Metri (38-12MM)
- TITAN Pry Bar Set, 4 pcs. (17101)
- DEWALT 20V MAX* XR(R) Brushless Cordless 3-Speed Oscillating Multi-Tool Kit (2.0 Ah Battery) (DCS356D1)
- KRAFT TOOL Pool Trowel, SS, Pro-Form, 3"Shank, 10x3" (CF274PF)
- ESTWING EFL50Q Pneumatic 2-in-1 15.5-Gauge and 16-Gauge 2" Flooring Nailer and (EFL50Q)
- ESTWING EFN64 Pneumatic 16-Gauge 2-1/2" Straight Finish Nailer with Bag (EFN64)
- ESTWING EMPN Pneumatic Mini Palm Nailer with Magnetic Tip (EMPN)
- ESTWING EFR3490 Pneumatic 34 Degree 3-1/2" Clipped Head Framing Nailer with Ba (EFR3490)
- BOSTITCH Air Impact Nailer Kit, Up to 0.160 In Dia (PN100K)
- AIR LOCKER 3/8 Inch to 5/8 Inch Heavy Duty Aluminum Body Corrugated Fastener/Stapler (CS80A2)
- FREEMAN 9-Gauge 2" Fencing Stapler (G2FS9)
- Estwing Air Nailers & Staplers