Shop All Air Nailers & Staplers
Estwing
EFL50Q Pneumatic 2-in-1 15.5-Gauge and 16-Gauge 2" Flooring Nailer and
Mfr # EFL50Q
Zoro # G2045884
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Estwing
- MFR # EFL50Q
- Zoro # G2045884
- UPC # 816376015605
- Country of Origin China
- Category Air Nailers & Staplers
Description
The award-winning Estwing EFL50Q Pneumatic 2-in-1 15.5-Gauge and 16-Gauge 2" Flooring Nailer and Stapler with Bag gives you the flexibility to switch between the two most popular flooring fasteners without having to carry around separate tools. Designed to stand up to the rigors of everyday use, it is built with a hardened steel drive blade, rubber O-rings, and an aluminum body. This air powered flooring nailer and stapler combo features a light strike bumper, and comes with a lightweight fiberglass mallet. The white rubber head prevents marring when you move your flooring into place. On the rare occasion the nailer jams, the tool-free quick jam release makes it easy get back to work quickly. The 360 degree swivel Industrial NPT fitting gives you flexibility when moving around, and the air filter and anti-dust cap keep the tool’s interior clean and running smoothly. Each nailer comes with a padded bag with front and interior pockets. This nailer can install most 1/2" to 3/4" solid tongue and groove flooring, and comes with two interchangeable base plates. The no mar base makes it safe to use on prefinished or unfinished flooring. The 2-in-1 Nailer is compatible with 16 gauge L-cleats from 1-1/2" to 2", and 15.5 gauge 1/2" crown flooring staples from 1-1/2" to 2". This flooring nailer and stapler is suitable for any professional construction contractor at the job site or DIYer at home. The Pneumatic 2-in-1 15.5-Gauge and 16-Gauge 2" Flooring Nailer and Stapler with Bag is part of Estwing's professional line of pneumatic tools
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS T-30 X 2 In. Steel Star Bit (25-Pack) (772691864512)
- PROTO 1 in Drive, 65mm 12 pt Metric Socket, 12 Points (J5765MT)
- MILWAUKEE TOOL 8-in-1 Compact Ratcheting Multi-bit Driver (48-22-2330)
- SP SCIENCEWARE Scoop, Poly, 250 ml, Bel-Art, PK12 (F36753-0000)
- ESTWING EFN64 Pneumatic 16-Gauge 2-1/2" Straight Finish Nailer with Bag (EFN64)
- ESTWING ERF2190 Pneumatic 21 Degree 3-1/2" Full Round Head Framing Nailer with (EFR2190)
- ESTWING EFR3490 Pneumatic 34 Degree 3-1/2" Clipped Head Framing Nailer with Ba (EFR3490)
- ESTWING EMPN Pneumatic Mini Palm Nailer with Magnetic Tip (EMPN)
- BOSTITCH Air Framing Nailer, Full Rnd, 15 Deg, Wire (N80CB-1)
- SENCO 18V 15 Gauge Finish Nailer Kit (2004680)
- FREEMAN 9-Gauge 2" Fencing Stapler (G2FS9)
- Estwing Air Nailers & Staplers