Shop All Air Nailers & Staplers
Estwing
EF18GLCN Pneumatic 18-Gauge 1-3/4" L-Cleat Flooring Nailer with Bag
Mfr # EF18GLCN
Zoro # G2044168
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Estwing
- MFR # EF18GLCN
- Zoro # G2044168
- UPC # 816376015612
- Country of Origin China
- Category Air Nailers & Staplers
Description
Designed to stand up to the rigors of everyday use, the Estwing EF18GLCN Pneumatic 18-Gauge 1-3/4" L-Cleat Flooring Nailer is built with a hardened steel drive blade, rubber O-rings, and an aluminum body. This air powered flooring nailer features a light strike bumper, and comes with a lightweight fiberglass mallet. The white rubber head prevents marring when you move your flooring into place. On the rare occasion the nailer jams, the tool-free quick jam release makes it easy get back to work quickly. The 360 degree swivel Industrial NPT fitting gives you flexibility when moving around, and the air filter and anti-dust cap keep the tool's interior clean and running smoothly. Each nailer comes with a padded bag with front and interior pockets. This flooring nailer can install 3/8" to 3/4" solid or engineered tongue and groove flooring, bamboo, exotic wood, or other dense flooring. The no mar base makes it safe to use on prefinished or unfinished flooring. This nailer is designed to use 18 gauge L-cleats ranging from 1-1/4" to 1-3/4". This L-cleat flooring nailer is suitable for any professional construction contractor at the job site or DIYer at home. The Pneumatic 18-Gauge 1-3/4" L-Cleat Flooring Nailer is part of Estwing's professional line of pneumatic tools
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 4 1/2 in Round Nose Plier Multi-Component Grip Handle (35 32 115 ESD)
- WILLIAMS Williams Combo Ratchet Wrench, 15/16", Hi-Polish (1230NRC)
- KIPP Crank Handle To DIN 469 Square Socket Sw=14 +0, 3, A=100, H=102, Form:F Mach Handle Fixed, Cast Iron, (K0685.110X14)
- DISCO Gray Cabinet Stand 15" Height For 80320 Sliders (80354)
- ESTWING EFN64 Pneumatic 16-Gauge 2-1/2" Straight Finish Nailer with Bag (EFN64)
- ESTWING EFR3490 Pneumatic 34 Degree 3-1/2" Clipped Head Framing Nailer with Ba (EFR3490)
- ESTWING EMPN Pneumatic Mini Palm Nailer with Magnetic Tip (EMPN)
- ESTWING EFL50Q Pneumatic 2-in-1 15.5-Gauge and 16-Gauge 2" Flooring Nailer and (EFL50Q)
- ESTWING ERF2190 Pneumatic 21 Degree 3-1/2" Full Round Head Framing Nailer with (EFR2190)
- AIR LOCKER 1/2 to 1 Inch Heavy Duty 23 Gauge Micro Pin Nailer (P625)
- BOSTITCH Air Metal Conn Nailer, Full Rnd, 35 Deg (MCN250)
- Estwing Air Nailers & Staplers