Estwing

E38100PVCR 3/8" x 100' PVC / Rubber Hybrid Air Hose with 1/4" Brass Fi


product price: $51.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Estwing E38100PVCR 3/8" x 100' PVC / Rubber Hybrid Air Hose with 1/4" Brass Fittings is constructed of hybrid materials, giving you the strength and flexibility of rubber with the light weight of PVC. The larger internal diameter of this pneumatic hose provides more volume of air to support high flow tools such as paint sprayers and automotive tools, or to simply get the most performance out of air powered tools. Pliable in even sub-zero temperatures, the hose lies flat or coils up nicely at the end of the day. All weather flexibility lets you work anywhere from -40 degrees F to 164 degrees F. Bend resistors prevent wear and tear at the joints, and a kink resistant design prolongs the life of the hose. The 1/4" NPT industrial fitting and universal coupler are made of solid brass for better performance and increased durability. Reaching up to 100' long, this hose delivers 300 PSI for maximum working pressure and the extra length comes in handy for not having to move heavy air compressors as often. The rubber coating protects it from wear and tear, and is tough enough that you don't have to worry about damage from snagging, dragging it over abrasive surfaces, or rolling over it. This air hose is oil, electrical, and chemical resistant, making it perfect for any workspace. The 3/8" x 100' PVC / Rubber Hybrid Air Hose with 1/4" Brass Fittings is suitable for any professional construction contractor at the job site or DIYer at home, and is high performing for both indoor and outdoor applications. This air hose is part of Estwing's professional line of pneumatic tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.