Shop All Coiled Air Hoses
Estwing
E14100PVCR 1/4" x 100' PVC / Rubber Hybrid Air Hose with Brass Fitting
Mfr # E14100PVCR
Zoro # G2044904
original price:
$42.88
11% off
new price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Estwing
- MFR # E14100PVCR
- Zoro # G2044904
- UPC # 816376017890
- Country of Origin China
- Category Coiled Air Hoses
Description
The Estwing E14100PVCR 1/4" x 100' PVC / Rubber Hybrid Air Hose with Brass Fittings is constructed of hybrid materials, giving you the strength and flexibility of rubber with the light weight of PVC. Pliable in even sub-zero temperatures, the hose lies flat or coils up nicely at the end of the day. All weather flexibility lets you work anywhere from -40 degrees F to 164 degrees F. Bend resistors prevent wear and tear at the joints, and a kink resistant design prolongs the life of the hose. The 1/4" NPT industrial fitting and universal coupler are made of solid brass for better performance and increased durability. Reaching up to 100' long, this hose delivers 300 PSI for maximum working pressure and the extra length comes in handy for not having to move heavy air compressors as often. The rubber coating protects it from wear and tear, and is tough enough that you don't have to worry about damage from snagging, dragging it over abrasive surfaces, or rolling over it. This air hose is oil, electrical, and chemical resistant, making it perfect for any workspace. The 1/4" x 100' PVC / Rubber Hybrid Air Hose with Brass Fittings is suitable for any professional construction contractor at the job site or DIYer at home, and is high performing for both indoor and outdoor applications. This air hose is part of Estwing's professional line of pneumatic tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Repair Lap Link 1/4 x 1-1/4 ZP (CRL014)
- RENEWABLE LUBRICANTS Chain & Cable Lubricant, 5 gal. (83054)
- SMC 25mm Bore Guided Cylinder 50mm Stroke (MGPM25-50Z)
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5T Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (00218OT3E145T-S)
- ESTWING E3850PVCR 3/8" x 50' PVC / Rubber Hybrid Air Hose with 1/4" Brass Fitt (E3850PVCR)
- ESTWING E38100PVCR 3/8" x 100' PVC / Rubber Hybrid Air Hose with 1/4" Brass Fi (E38100PVCR)
- ESTWING E1450PVCR 1/4" x 50' PVC / Rubber Hybrid Air Hose with Brass Fittings (E1450PVCR)
- TECHNITHANE Spiral Hose, Technithane, 1/4" x 3/8" x 25', 1/4" MPT, Clear Blue (TT-14-25-CB-RS)
- MILTON 3/8" Nylon ReKoil Replacement Fittng PK 5 (1675-5)
- SPEEDAIRE 1/4" ID x 30 ft Polyurethane Coiled Air Hose 125 PSI BL (1VEK5)
- LEGACY Reusable End Male - 5/8 Flexzilla Water Hose (RP900625M)
- Estwing Air Hoses