Shop All Tool Belts & Pouches
Estwing
Cooling Mesh Padded Tool Belt Suspenders
Mfr # 94758
Zoro # G501768536
original price:
$35.69
5% off
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Estwing
- MFR # 94758
- Zoro # G501768536
- UPC # 99198947587
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Cooling Mesh Padded Tool Belt Suspenders |
Tool Storage Type Included | Belt |
Description
Designed and constructed for maximum utility and ultimate reliability, this Estwing suspender rig combines top grain cowhide leather and 1800D polyester to provide heavy-duty support. The cooling liner has a core of lightweight foam padding for extra comfort and the mesh allows breathability in hot conditions. 5 steel clasps allow the suspenders to attach to the D-rings located on most tool belts. A length and height adjustable chest strap keeps the rig secure and in a comfortable position for long duration wear. For ease of transport a durable ABS plastic and webbing handle is located on the back, giving you a secure hold when transporting a fully loaded tool rig to and from the jobsite.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap , 1"-8 , Taper , 4 Flutes, UNC (11668)
- DANTONA Power Tool Battery, TOOL-515LI-15 (TOOL-515LI-15)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/16x3/8x1-3/8x3-1/8 (C32648)
- DRILL AMERICA m6x.75 HSS Metric Hand Tap (DWTSMT6X.75)
- ESTWING Belt, 4" Padded Leather Work Belt, Leather (94757)
- ESTWING 2-Compartment Hammer Holder (94754)
- ESTWING Pouch, 8-Pocket Leather Electrician's Tool Pouch, Leather (94749)
- ESTWING 13 Pocket Electrician's Tool Rig (94747)
- ESTWING 7 Pocket Leather Tool Apron (94744)
- ESTWING Pouch, 9-Pocket Full Leather Framer's Pouch, Leather (94750)
- CLC WORK GEAR Tool Belt, Tool Belt, Black, Polyester (5625)
- Estwing Tool Belts & Pouches