Shop All Staple Removers
Estwing
85Inch Heavy Duty Nail Hunter Brad, Nail and Staple Remover
Mfr # 42584
Zoro # G707454745
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Estwing
- MFR # 42584
- Zoro # G707454745
- UPC # 99198425849
- Country of Origin China
- Category Staple Removers
Description
Save costs and be able to reuse wood boards, planks, and panels on home repair, maintenance, and construction projects by easily removing nails, brads, tacks, and staples with the Estwing 85Inch HeavyDuty Nail Hunter Designed specifically for the purpose of removing embedded nails, brads, and staples from wooden baseboards and window frames with minimal damage, this handy tool features a fulcrumlike head design that gives maximum leverage combined with a large surface The pointed tips can dig into softer wood to remove embedded fasteners and when dealing with harder woods and materials, the base of the head is flattened and reinforced to allow striking with a hammer to chase after sunken fasteners The handles are offset to provide added leverage during removal as well as give ample clearance for hands and knuckles during use Spring assisted opening and double dipped handle grips provide added user comfort and further help to reduce hand fatigue Ideal for pallet teardown, baseboard installation, upholstery recovering, and more Next time you need to remove nails, brads, and staples, don't risk an injury or breaking another screwdriver or pair of pliers by prying with them, use a tool made for the task Use an Estwing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Folder Straight-Cut 8-1/2 x 14", Manila, Pk100, Size: Legal (15300)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Black (63601)
- MANCOMM Regulations Book, Number of Pages 758 (51B-001-21)
- FROGGY'S FOG 2oz. ELECTRIC CHAIR- Scented Cologne Spray (SPR-2OZ-ELEC)
- ESTWING 11Inch Heavy Duty Nail Jack Brad, Nail and Staple Remover (42543)
- CHARLES LEONARD Heavy Duty Staple Remover, Pinch Jaw Style, PK24 (050)
- SWINGLINE Remover, Staple, Ultimate (38121)
- AIR LOCKER Upholstery and Construction Heavy-Duty Staple Remover (A01)
- MAX Heavy-DutytapleRemover, (RZ-3F BLACK)
- BOSTITCH Remover, Staple, Magnetic, Bk (40000MBLK)
- BOSTITCH Contemporary Staple Remover, Charcoal (BOS40000)
- Estwing Staple Removers