Shop All Axes, Hatchets, & Splitting Wedges
Estwing
6lbs Maul with Fiberglass Handle, 36"
Mfr # EML-636F
Zoro # G906620507
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Estwing
- MFR # EML-636F
- Zoro # G906620507
- UPC # 194199623734
- Country of Origin India
- Category Axes, Hatchets, & Splitting Wedges
Description
6lbs Maul with Fiberglass Handle
Dual injection handle infused with over 70% Fiberglass for unmatched strength & durability
Head Weight: 6lbs
Overall Length: 36"
Two handed grip position & textured rubber ensures comfortable & secure grip
Excellent Strength & Durability: Built, tested & approved to ESTWING superior quality & specification
Trademark ESTWING “Dimples": For increased grip in the toughest applications
Dual injection handle infused with over 70% Fiberglass for unmatched strength & durability
Head Weight: 6lbs
Overall Length: 36"
Two handed grip position & textured rubber ensures comfortable & secure grip
Excellent Strength & Durability: Built, tested & approved to ESTWING superior quality & specification
Trademark ESTWING “Dimples": For increased grip in the toughest applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, Similar To DIN 6336, D=M06, D1= 32 H=20, Internal Thread, Cap and Grip: Black Plastic (K0154.206)
- CRAFTSMAN Wrenches, 3/8" Short SAE Combination Wre (CMMT44103)
- KLEIN TOOLS Combination Wrench, 9/16-Inch (68415)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 33 mm Size, Deep Socket, Black Phosphate (49-66-6408)
- ESTWING 8lbs Maul with Fiberglass Handle, 36" (EML-836F)
- ESTWING 1.25lbs Axe with Fiberglass Handle, 14" (EAX-114F)
- ESTWING AXE FIRESIDE FRIEND 14""L (E3-FF4)
- ESTWING 4.5lbs Maul with Fiberglass Handle, 36" (EML-436F)
- ESTWING 6lbs Maul with Hickory Wood Handle, 36" (EML-636W)
- ESTWING 4lbs Axe with Hickory Wood Handle, 36" (EAX-436W)
- LINK HANDLES Seymour Link Handles 30in. Clear Lacquer & Fire Finish Sledge Or Maul Handle 003-1 (003-19)
- Estwing Hammers and Striking Tools