Shop All Multi-Bit Screwdrivers
Estwing
6-in-1 Multipurpose Phillips, Slotted, and Hex Screwdriver
Mfr # 42452
Zoro # G301768521
original price:
$15.83
28% off
new price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Estwing
- MFR # 42452
- Zoro # G301768521
- UPC # 99198424521
- Country of Origin China
- Category Multi-Bit Screwdrivers
Description
Tackle common household, office, and workshop maintenance, repair, and assembly projects with this handy Estwing screwdriver. With this single tool you can work on three different types of fasteners with two different sizes for each type. The dual sided bits each feature both a slotted and a Phillips bit tip and are made from durable S2 steel. One bit fits PH1 Phillips and 3/16-inch slotted and the other bit is sized for PH2 Phillips and 1/4-inch slotted. The bit holding chrome vanadium (Cr-V) steel shaft doubles as a 6-point / hex driver when the bits are removed and can fit either 1/4-inch or 5/16-inch nuts and bolts. The ergonomic handle is dual molded with a hard, polypropylene plastic (PP) core surrounded by a softer, more comfortable TPR rubber overmold. Whether you're fixing hoses on a car engine or just fixing an appliance, this set has a driver perfect for the job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS 5/8"-1/2" Wrench/Socket Insert (WI-5/8-1/2-XNGL)
- STINGER Stinger 136400 Cap Hammer, 168 Magazine, 3/8 in W Crown (136400)
- DEWALT 6 in. (150mm) High Performance Trigger Switch Grinder (DWE43066)
- STALWART Stalwart 75-ST6075 Garage Shed or Work Shop Organization Tool Storage Shelf (75-ST6075)
- ESTWING 19-In-1 Reversible Ratcheting MultiTool Screwdriver Bit Set (42453)
- WIHA Phillips, Slotted, Terminal Bit 9 3/4 in, Drive Size: 6 mm , Num. of pieces:7 (28395)
- SPEC OPS 12-in-1 Ratcheting Screwdriver (SPEC-SRM-1)
- PRIME-LINE 24 Piece Screwdriver Set, Full Size and Precision Drivers 1 Set (DD65910)
- ALLWAY 4-in-1 Composite Shockproof Screwdriver (SD41)
- WERA Hex, Phillips, Pozidriv(R), Slotted, Spanner, Tamper Resistant Torx(R), Torq Set, Tri Wing Bit 5 in (05059297001)
- STANLEY Standard, Phillips Bit 4 1/2 in, Drive Size: 1/4 in , Num. of pieces:7 (66-358)
- Estwing Screwdrivers and Nutdrivers