Shop All Screwdrivers
Estwing
5/16" x 6" Slotted Magnetic Diamond Tip Screwdriver with Ergonomic Handle
Mfr # 42447-03
Zoro # G101768905
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Estwing
- MFR # 42447-03
- Zoro # G101768905
- UPC # 99198424033
- Country of Origin China
- Category Screwdrivers
Description
Tackle a wide range of repair and maintenance jobs with this Estwing 5/16-inch x 6-inch slotted tip screwdriver. Crafted with a range of enhancing features that set it apart from standard screwdrivers, this tool can help take some of the aggravation out of otherwise stressful projects. These features include a magnetic tip that hold screws in place for easier installation as well as aids in removing them from confined spaces. A diamond tip coating on the tip gives this driver increased friction for greater grip with less chance of cam-out in addition to making life much easier when trying to remove stripped out fasteners. The chrome vanadium steel tool shaft itself is coated with a protective black oxide layer that resists rust and corrosion. The comfortable dual layer handle is ergonomically designed for improved grip while delivering maximum torque. For easy identification when set among similar tools, laser etched size markings on the tool shaft and a icon on the end cap help to quickly distinguish driver tip type.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Black Protective Case, 12"L x 8"W x 3-3/4"D (307)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 3/4" (1779341)
- DRILL AMERICA 1-1/8"x3/4" HSS 4 Flute Single End End Mill (DWCF347)
- WESTWARD Precision Slotted Screwdriver 9/64 in Round (401K83)
- ESTWING 1/4" x 4" Magnetic Slotted Tip Screwdriver with Ergonomic Handle (42451-03)
- ESTWING PH0 x 2-1/4" Magnetic Philips Tip Precision Screwdriver with Ergonomic Handle (42451-06)
- ESTWING PH2 x 4" Magnetic Philips Tip Screwdriver with Ergonomic Handle (42451-09)
- ESTWING 3/16" x 6" Slotted Magnetic Diamond Tip Screwdriver with Ergonomic Handle (42447-01)
- ESTWING PH2 x 6" Philips Magnetic Diamond Tip Screwdriver with Ergonomic Handle (42447-06)
- ESTWING PH1 x 3" Philips Magnetic Diamond Tip Screwdriver with Ergonomic Handle (42447-04)
- TENG TOOLS 1/4 Inch Drive Hex Bit Driver With Magnetic Bits Holder (MD900)
- Estwing Screwdrivers