Shop All Screwdrivers
Estwing
5/16" x 6" Slotted Heavy Duty Hex Shaft Demolition Screwdriver with Magnetic Tip
Mfr # 42449-02
Zoro # G301768842
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Estwing
- MFR # 42449-02
- Zoro # G301768842
- UPC # 99198424927
- Country of Origin China
- Category Screwdrivers
Description
Tackle a range of heavy duty demolitions, maintenance, and similar rigorous tasks with this Estwing screwdriver. This screwdriver is custom designed for taking on tough projects with a 6-inch long, hex shaped CR-V steel shaft that allows the use of a combination wrench or adjustable spanner to bring extra torque to bear against rusted, stuck, or stubborn fasteners. To make sure that fastener you just spent the effort to loosen comes all the way out, the 5/16-inch slotted / flat blade screwdriver tip is magnetized to make it easier to remove fasteners from recesses as well as prevent them from dropping during installation. The ergonomic handle is dual molded with a hard, polypropylene plastic (PP) core surrounded by a softer, more comfortable TPR rubber overmold. The base of each handle also features a steel strike plate instead of a plastic end cap.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink Bit, 82 Deg, #4, HSS, BRGT (10482)
- GEDORE Torque Wrench, 9x12, 7.5-37ft/lb (4101-05)
- MILWAUKEE TOOL M18 Impact Driver Kit, Drive Size 1/4 in Hex, Includes (3) Batteries and (1) Battery Charger (2953-22, 48-11-1850)
- JET Trunnion For Wbs-14Cs/Os (100042)
- ESTWING PH2 x 4" Philips Magnetic Diamond Tip Screwdriver with Ergonomic Handle (42447-05)
- ESTWING 1/8" x 3" Magnetic Slotted Tip Precision Screwdriver with Ergonomic Handle (42451-01)
- ESTWING PH1 x 3" Philips Magnetic Diamond Tip Screwdriver with Ergonomic Handle (42447-04)
- ESTWING PH0 x 2-1/4" Magnetic Philips Tip Precision Screwdriver with Ergonomic Handle (42451-06)
- ESTWING PH2 x 6" Philips Magnetic Diamond Tip Screwdriver with Ergonomic Handle (42447-06)
- ESTWING PH2 x 4" Magnetic Philips Tip Screwdriver with Ergonomic Handle (42451-09)
- AVEN Screwdriver Slotted Ceramic, 1.8x15mm (13225)
- Estwing Screwdrivers