Shop All Axes, Hatchets, & Splitting Wedges
Estwing
4lbs Axe with Fiberglass Handle, 36"
Mfr # EAX-436F
Zoro # G306620503
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Estwing
- MFR # EAX-436F
- Zoro # G306620503
- UPC # 194199624410
- Country of Origin India
- Category Axes, Hatchets, & Splitting Wedges
Description
4lbs Axe with Fiberglass Handle
Dual injection handle infused with over 70% Fiberglass for unmatched strength & durability
Head Weight: 4lbs
Overall Length: 36"
Two handed grip position & textured rubber ensures comfortable & secure grip
Excellent Strength & Durability: Built, tested & approved to ESTWING superior quality & specification
Trademark ESTWING “Dimples": For increased grip in the toughest applications
Dual injection handle infused with over 70% Fiberglass for unmatched strength & durability
Head Weight: 4lbs
Overall Length: 36"
Two handed grip position & textured rubber ensures comfortable & secure grip
Excellent Strength & Durability: Built, tested & approved to ESTWING superior quality & specification
Trademark ESTWING “Dimples": For increased grip in the toughest applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Line Blocks, 3-3/4 In, Hardwood, Pair (86)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4290)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 7 mm L.23 mm (01030007)
- GUARDAIR PalmJet Safety Air Gun, Bent, 18" (GA4418B)
- ESTWING . 5 Lb Wood Splitting Wedge (ES311297)
- ESTWING 14IN ORANGE CAMPERS AXE (EO-25A)
- ESTWING 4.5lbs Maul with Fiberglass Handle, 36" (EML-436F)
- ESTWING 1.25lbs Axe with Hickory Wood Handle, 14" (EAX-114W)
- ESTWING 4lbs Axe with Hickory Wood Handle, 36" (EAX-436W)
- ESTWING Estwing 268-E45ASE Special Edition 26 in. Campers Axe With Sheath (268-E45ASE)
- COUNCIL TOOL Michigan Axe, 4-3/4 In Edge, 36 L, Hickory (35-2 MR)
- Estwing Axes, Hatchets, & Splitting Wedges