Shop All Axes, Hatchets, & Splitting Wedges
Estwing
4.5lbs Maul with Fiberglass Handle, 36"
Mfr # EML-436F
Zoro # G206620498
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Estwing
- MFR # EML-436F
- Zoro # G206620498
- UPC # 194199623727
- Country of Origin India
- Category Axes, Hatchets, & Splitting Wedges
Description
4.5lbs Maul with Fiberglass Handle
Dual injection handle infused with over 70% Fiberglass for unmatched strength & durability
Head Weight: 4.5lbs
Overall Length: 36"
Two handed grip position & textured rubber ensures comfortable & secure grip
Excellent Strength & Durability: Built, tested & approved to ESTWING superior quality & specification
Trademark ESTWING “Dimples": For increased grip in the toughest applications
Dual injection handle infused with over 70% Fiberglass for unmatched strength & durability
Head Weight: 4.5lbs
Overall Length: 36"
Two handed grip position & textured rubber ensures comfortable & secure grip
Excellent Strength & Durability: Built, tested & approved to ESTWING superior quality & specification
Trademark ESTWING “Dimples": For increased grip in the toughest applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Crucible Steel Insid, 7"x6"x6" 1/2"R (CF762)
- MOODY TOOL MetSuper Adptr St, 1/4" Hex Drives, 35Pc (58-0277)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-141)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1" 6 pt SAE Socket, 6 Points (45032)
- ESTWING 14IN ORANGE CAMPERS AXE (EO-25A)
- ESTWING Wedge Sure Split 5# (E-5)
- ESTWING Hatchet Shingle Estwig (E3-CA)
- ESTWING . 5 Lb Wood Splitting Wedge (ES311297)
- ESTWING AXE SPORTSMAN 3-1/4""BLD (E24A)
- ESTWING Estwing 268-E45ASE Special Edition 26 in. Campers Axe With Sheath (268-E45ASE)
- TRUPER AXE HUNTING WD HNDL 14 in. (HC1-1/4 HX-C)
- Estwing Hammers and Striking Tools