Shop All Nail Pullers, Wrecking and Pry Bars
Estwing
30" Duck-foot Shingle Ripping Wrecking Bar and Pry Tool
Mfr # 42500
Zoro # G204102965
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Estwing
- MFR # 42500
- Zoro # G204102965
- UPC # 99198425009
- Country of Origin India
- Category Nail Pullers, Wrecking and Pry Bars
Description
Tackle a wide range of demolitions and deconstruction jobs with this handy wrecking bar and pry tool from Estwing. Forged in a single piece from hardened alloy steel, this strong and durable tool has a range of handy features including both a slotted claw and teardrop shape eyelet nail / fastener puller. One end of the crowbar style tool has a slight curve perfect for removing ceramic tiling while the other has a full 90-degree curve to allow maximum prying and leverage force when pulling free boards and beams. The reverse side of the curve can easily double as a hammer / striking face for breaking through boards and wall panels. The tip of the claw is beveled to allow it to bite into and penetrate between materials from metal and wood to drywall and concrete / masonry. The opposite end of the tool features a serrated duck foot that is perfect for removing asphalt roofing material as well as wood shakes and shingles. The tool body is painted in Estwing blue to provide increased protection for the tool from rust and corrosion as well as higher visibility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4), Length of Cut: 1" (874916)
- RIDGID Cable- C12 (C-12)
- URREA 3/8"drive, 9/16 in, 6 point SAE deep socket. (5018H)
- OSG Spiral Point Tap, Plug 2 Flutes (1208801)
- ESTWING Estwing RSC Roofing Siding Contractor Bar (RSC)
- ESTWING 42" Wrecking, Demolition Bar and Pry Tool (42502)
- ESTWING 36" Wrecking, Demolition Bar and Pry Tool (42501)
- ESTWING 10 Moulding Puller (MP250G)
- ESTWING 10 Moulding Puller (MP250G)
- ESTWING I-BEAM PRY BAR 18"" (PB-18)
- LEATHERHEAD TOOLS Halligan Bar, 30" Forged, 1" Hex Grip (LB-30)
- Estwing Pullers and Separators